KERN AND SOHN ORA 6HA Analog Refractometer, 12 To 30% Range

Item: CE8LGK Model: ORA 6HA
In Stock

Get it by Monday, Sep 29

€92.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Analog Refractometer
Automatic Temp. Compensation Yes
Scale Divisions 0.1%
Scale Type Water Content

Shipping Info:

Ship weight (kg) 0.305
Ship height (cm)6.5
Ship length (cm)9.4
Ship width (cm)21.5
Country of OriginCN

Product Variants

ProductModelScale DivisionsScale TypeAutomatic Temp. CompensationPrice
KERN AND SOHN ORA 3HA Analog Refractometer, 58 to 92% (Brix) Range, 0.5% (Brix) Divisions | CE8LFV ORA 3HA0.5%-Yes€84.86
KERN AND SOHN ORA 3HB Analog Refractometer, 58 to 92% (Brix) Range, 0.5 % (Brix) Divisions | CE8LFW ORA 3HB0.5%--€80.01
KERN AND SOHN ORA 6HB Analog Refractometer, 12 To 30% Range | CE8LGL ORA 6HB0.1%Water Content-€88.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN ORA 6HA Analog Refractometer, 12 To 30% Range
€92.94 /unit