KERN AND SOHN IOC 6K-4 Industrial Balance, 3 And 6Kg Max. Weighing, 0.1 And 0.2g Readability | CJ7AEP

KERN AND SOHN IOC 6K-4 Industrial Balance, 3 And 6Kg Max. Weighing, 0.1 And 0.2g Readability

Item: CJ7AEP Model: IOC 6K-4
In Stock

Get it by Monday, Sep 29

€357.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Industrial Scale
Battery Backup 100 hrs.
Battery Recharge Time 3 hrs.
Digit Size 25 mm
Display Type LCD
Frequency 0.833 Hz
Input Voltage 100-240V AC
Linearity +/ 0.003, 0.006Kg
Max. Ambient Humidity 80%
Max. Ambient Temp. 40°C
Max. Current 0.4A
Measuring Units G, HJ, KG, LB, OZ, PCS, TJ
Min. Ambient Temp. -10°C
Minimum Weight 0.02, 0.04Kg
Platform Depth 110 mm
Power Supply Power Adapter
Readability 0.1g, 0.2g
Rectangular Weighing Surface Size 300 mm x 300 mm
Reproducibility 0.001 Kg, 0.002 Kg
Settling Time 2 sec.
Smallest Part Weight For Piece Counting (laboratory) 250 mg
Smallest Part Weight For Piece Counting (normal) 2.5g
Weighing Capacity 3 Kg, 6 Kg
Weighing Plate Material Stainless Steel
Weighing Platform Dimensions 300 mm x 300 mm x 110 mm
Weighing Surface Width 300 mm

Shipping Info:

Ship weight (kg) 7
Ship height (cm)18
Ship length (cm)36.5
Ship width (cm)71
Country of OriginCN

Product Variants

ProductModelWeighing CapacityWeighing Surface WidthWeighing Surface DepthLinearityReproducibilityRectangular Weighing Surface SizeSmallest Part Weight For Piece Counting (normal)Platform DepthPrice
KERN AND SOHN IOC 100K-3 Industrial Balance, 60 And 150Kg Max. Weighing, 2 And 5g Readability | CJ7AEE IOC 100K-360 Kg, 150 Kg500 mm400 mm+/ 0.06, 0.15Kg0.02 Kg, 0.05 Kg500 mm x 400 mm50g120 mm€476.28
KERN AND SOHN IOC 100K-3L Industrial Balance, 60 And 150Kg Max. Weighing, 2 And 5g Readability | CJ7AEF IOC 100K-3L60 Kg, 150 Kg650 mm500 mm+/ 0.06, 0.15Kg0.02 Kg, 0.05 Kg650 mm x 500 mm50g150 mm€641.14
KERN AND SOHN IOC 10K-4 Industrial Balance, 6 And 15Kg Max. Weighing, 0.2 And 0.5g Readability | CJ7AEG IOC 10K-46 Kg, 15 Kg300 mm240 mm+/ 0.006, 0.015Kg0.002 Kg, 0.005 Kg300 mm x 240 mm5g110 mm€348.05
KERN AND SOHN IOC 10K-4L Industrial Balance, 6 And 15Kg Max. Weighing, 0.2 And 0.5g Readability | CJ7AEH IOC 10K-4L6 Kg, 15 Kg400 mm300 mm+/ 0.006, 0.015Kg0.002 Kg, 0.005 Kg400 mm x 300 mm5g110 mm€384.69
KERN AND SOHN IOC 300K-3 Industrial Balance, 150 And 300Kg Max. Weighing, 5 And 10g Readability | CJ7AEJ IOC 300K-3150 Kg, 300 Kg650 mm500 mm+/ 0.15, 0.3Kg0.05 Kg, 0.1 Kg650 mm x 500 mm100g150 mm€659.46
KERN AND SOHN IOC 30K-4 Industrial Balance, 15 And 30Kg Max. Weighing, 0.5 And 1g Readability | CJ7AEK IOC 30K-415 Kg, 30 Kg400 mm300 mm+/ 0.015, 0.03Kg0.005 Kg, 0.01 Kg400 mm x 300 mm10g110 mm€384.69
KERN AND SOHN IOC 600K-2 Industrial Balance, 300 And 600Kg Max. Weighing, 10 And 20g Readability | CJ7AEL IOC 600K-2300 Kg, 600 Kg800 mm600 mm+/ 0.3, 0.6Kg0.1 Kg, 0.2 Kg800 mm x 600 mm20g200 mm€796.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN IOC 6K-4 Industrial Balance, 3 And 6Kg Max. Weighing, 0.1 And 0.2g Readability
€357.21 /unit