KENT SAFETY 152200-200-030-13 Ring Buoy, Orange, 30 Inch Depthia, Polyethylene, Uscg Approved, 30 Inch Dia | CR6LCG 59MF07

KENT SAFETY 152200-200-030-13 Ring Buoy, Orange, 30 Inch Depthia, Polyethylene, Uscg Approved, 30 Inch Dia

Item: CR6LCG Model: 152200-200-030-13Cross Ref: 59MF07
7 In Stock

Ships within 2 days via

€239.71 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Ring
Buoyancy 32 lbs.
Color Orange
Diameter 30"
Material Polyethylene
Standards USCG APPROVED

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelRope LengthColorPrice
KENT SAFETY 152800-300-100-13 Rescue Throw Bag, With 100ft Rope, Polyester/Polyethylene, 100 ft L | CR6KZL 59MD28 152800-300-100-13100 ft.-€86.70
KENT SAFETY 152800-300-050-13 Rescue Throw Bag, With 50ft Rope, Polyester/Polyethylene, 50 ft L | CR6KZM 59MD26 152800-300-050-1350 ft.-€70.05
KENT SAFETY 152800-300-075-13 Rescue Throw Bag, With 75ft Rope, Polyester/Polyethylene, 75 ft L | CR6KZN 59MD27 152800-300-075-1375 ft.-€76.49
KENT SAFETY 152200-200-024-13 Ring Buoy, Orange, 24 Inch Size, Polyethylene, Uscg Approved, 24 Inch Dia | CR6LCF 59MD25 152200-200-024-13--€185.58
KENT SAFETY 152500-200-999-17 Ring Buoy Line Bag With 100ft Rope, Polyester/Polyethylene, 100 ft Length | CR6LCH 59MF08 152500-200-999-17100 ft.-€81.23
KENT SAFETY 152000-700-999-17 Rescue Vest Tether System, Nylon/Stainless Steel | CR6LCQ 792Y01 152000-700-999-17-Black, High visibility Green€129.98

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KENT SAFETY 152200-200-030-13 Ring Buoy, Orange, 30 Inch Depthia, Polyethylene, Uscg Approved, 30 Inch Dia
€239.71 /unit