Flat Shipping
Flat Shipping at

KELCH 582.0516.383 Indexable Cutting Head Unit, Insert Shape 35Deg Diamond, Overall Length 140 mm | CE9ZNC 32VR55

KELCH 582.0516.383 Indexable Cutting Head Unit, Insert Shape 35Deg Diamond, Overall Length 140 mm

Item: CE9ZNC Model: 582.0516.383Cross Ref: 32VR55
Limited Availability
€670.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Cutting Head Unit
Coolant Fed Coolant Through
Cutting Application Boring
Cutting Direction Left Hand
For Use With Cutting Tools
Hardware Included Yes
Includes Base Plate, Clamping Unit
Insert Holding Type Screw On
Insert Size 160408
Material Steel
Number Of Coolant Holes 1
Overall Length 140 mm

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelInsert Holding TypeOverall LengthCutting DirectionInsert ShapeInsert SizeCoolant FedShank HeightShank WidthPrice
KELCH 581.0608.383 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 90 mm | CE9ZLN 32VR35 581.0608.383Top And Hole Clamping-------€439.43
RFQ
KELCH 581.0708.383 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 90 mm | CE9ZLP 32VR38 581.0708.383Top And Hole Clamping-------€439.43
RFQ
KELCH 581.0608.382 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 74 mm | CE9ZLQ 32VR34 581.0608.382Top And Hole Clamping-------€359.09
RFQ
KELCH 581.0708.382 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 74 mm | CE9ZLR 32VR37 581.0708.382Top And Hole Clamping-------€359.09
RFQ
KELCH 581.0608.384 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 103 mm | CE9ZLT 32VR36 581.0608.384Top And Hole Clamping-------€462.05
RFQ
KELCH 581.0708.384 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 103 mm | CE9ZLU 32VR39 581.0708.384Top And Hole Clamping-------€462.05
RFQ
KELCH 581.0215.383 Indexable Cutting Head Unit, Insert Style DNMG, Overall Length 90 mm | CE9ZLV 32VR23 581.0215.383Top And Hole Clamping--55° Diamond----€439.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 582.0516.383 Indexable Cutting Head Unit, Insert Shape 35Deg Diamond, Overall Length 140 mm
€670.01 /unit