KELCH 420.0007.321 Taper Shank Tool Holder, Hsk50A Taper Size, 80.00 mm Projection | CR6KFR 32VE65

KELCH 420.0007.321 Taper Shank Tool Holder, 80.00 mm Projection

Item: CR6KFR Model: 420.0007.321Cross Ref: 32VE65
7 In Stock

Ships within 2 days via

€361.11 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Taper Shank Tool Holder
Coolant Fed Coolant Through
For Shank Type Straight With Lateral Driving Surface
For Use With Cutting Tools
Material High Speed Steel
Nose Dia. 50 mm
Overall Length 4.13"
Projection 80 mm
Shank Length 80 mm
Taper Size HSK50A
Taper Type Hollow

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTaper TypeProjectionTaper SizeShank LengthNose Dia.MaterialCoolant FedPrice
KELCH 707.0005.324 Taper Shank Tool Holder, Hsk100A Taper Size, 100.00 mm Projection | CR6KDJ 32WA13 707.0005.324-------€2,064.47
KELCH 494.0006.324 Taper Shank Tool Holder, Hsk100A Taper Size, 100.00 mm Projection | CR6KDK 32VL96 494.0006.324-------€1,232.80
KELCH 494.0107.324 Taper Shank Tool Holder, Hsk100A Taper Size, 100.00 mm Projection | CR6KDL 32VM38 494.0107.324-------€1,306.42
KELCH 716.0103.324 Taper Shank Tool Holder, Hsk100A Taper Size, 100.00 mm Projection | CR6KDM 32WA47 716.0103.324-------€1,019.33
KELCH 707.0004.324 Taper Shank Tool Holder, Hsk100A Taper Size, 100.00 mm Projection | CR6KDN 32WA10 707.0004.324-------€1,858.40
KELCH 716.0104.324 Taper Shank Tool Holder, Hsk100A Taper Size, 110.00 mm Projection | CR6KDP 32WA50 716.0104.324-------€1,192.34
KELCH 716.0105.324 Taper Shank Tool Holder, Hsk100A Taper Size, 120.00 mm Projection | CR6KDQ 32WA52 716.0105.324Hollow120 mmHSK100A120 mm80 mmHigh Speed Steel-€1,288.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 420.0007.321 Taper Shank Tool Holder, 80.00 mm Projection
€361.11 /unit