Flat Shipping
Flat Shipping at

KABELSCHLEPP S0950-8.00-RS1-260-2v1 Varitrak(r) Open Steel Twist 246.2mm 1 Feet | AB9ARZ 2ARW8

KABELSCHLEPP S0950-8.00-RS1-260-2v1 Varitrak(r) Open Steel Twist 246.2mm 1 Feet

Item: AB9ARZ Model: S0950-8.00-RS1-260-2v1Cross Ref: 2ARW8
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€157.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cable and Hose Carrier
Accessory Width 8 4/5"
Bend Radius 10.24"
Carrier Design Open
Carrier Links Material Steel
Cavity Height 1.81"
Cavity Width 8"
Color Silver
Crossbar Material Aluminum
Crossbar Style Threaded Joint
For Carrier Outside Height 2.68"
For Carrier Outside Width 9.69"
Frame Stay Twist In Twist Out Alum Bar
Height 2.7"
Includes No Bracket Included
Length 12"
Link To Link Pitch 3.7"
Loop Height 24.49"
Loop Length 47.13"
Max. Cable Dia. 1 2/5"
Number Of Channels 3
Number Of Links 3
Outside Width 8 4/5"
Style Open
Type Varitrak Heavy Duty Steel

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)6.81
Ship length (cm)30.48
Ship width (cm)24.61
HS code8431390010
Country of OriginDE

Product Variants

ProductModelBend RadiusCavity HeightCavity WidthOutside WidthLengthLink To Link PitchNumber Of LinksHeightPrice
KABELSCHLEPP S0650.1-4.00-RS1-095-1v1 Varitrak(r) Open Steel Twist 136.6mm 1 Feet | AB3XVR 1VXY4 S0650.1-4.00-RS1-095-1v1--------€125.08
KABELSCHLEPP S0650.1-4.00-RS1-115-1v1 Varitrak(r) Open Steel Twist 136.6mm 1 Feet | AB3XVT 1VXY5 S0650.1-4.00-RS1-115-1v1--------€124.41
KABELSCHLEPP S0650.1-4.00-RS1-135-1v1 Varitrak(r) Open Steel Twist 136.6mm 1 Feet | AB3XVU 1VXY6 S0650.1-4.00-RS1-135-1v1--------€136.47
KABELSCHLEPP S0650.1-6.00-RS1-075-2v1 Varitrak(r) Open Steel Twist 187.4mm 1 Feet | AB3XVW 1VXY8 S0650.1-6.00-RS1-075-2v12.95"1.22"6"6.6"-2 1/2"--€131.20
KABELSCHLEPP S1250-12.00-RS1-260-3v5 Varitrak(r) Open Steel Twist 352.8mm.5 Feet | AB9ANT 2ARJ9 S1250-12.00-RS1-260-3v5----5 ft.-13-€859.31
RFQ
KABELSCHLEPP S1250-12.00-RS1-300-3v5 Varitrak(r) Open Steel Twist 352.8mm.5 Feet | AB9ANU 2ARK1 S1250-12.00-RS1-300-3v511.81"2.83"12"13.9"-4.9"--€859.31
RFQ
KABELSCHLEPP S1250-12.00-RS1-340-3v5 Varitrak(r) Open Steel Twist 352.8mm.5 Feet | AB9ANV 2ARK2 S1250-12.00-RS1-340-3v5--------€859.31
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABELSCHLEPP S0950-8.00-RS1-260-2v1 Varitrak(r) Open Steel Twist 246.2mm 1 Feet
€157.63 /unit