KABA ILCO L1054B-IN8 Key Blank Brass Type In8 - Pack Of 10 | AA9VUQ 1GAJ8

KABA ILCO L1054B-IN8 Key Blank Brass Type In8, 10PK

Item: AA9VUQ Model: L1054B-IN8Cross Ref: 1GAJ8
7 In Stock

Ships within 2 days via

€8.46 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Key Blank
Keyway Type Office Furniture, Cabinets
Lock Manufacturer Independent
Number Of Pins 5
Type IN8

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.32
Ship length (cm)12.95
Ship width (cm)6.6
HS code8301700000
Country of OriginUS

Product Variants

ProductModelMaterialPkg. Qty.Price
KABA ILCO 1092M-M29 Key Blank Brass - Pack Of 10 | AA4QGB 12Z004 1092M-M29-10€10.59
KABA ILCO 1045L-AM3L Key Blank Brass - Pack Of 10 | AA4QGC 12Z005 1045L-AM3L-10€9.29
KABA ILCO A1176ST-KW10 Key Blank Brass Type Kw10 6 Pin - Pack Of 10 | AA9VUM 1GAJ5 A1176ST-KW10-10€9.29
KABA ILCO 1069L-NA14 Key Blank Brass Type Na14 4 Pin - Pack Of 10 | AA9VUN 1GAJ6 1069L-NA14-10€8.96
KABA ILCO 1145-SC1 Key Blank Brass Type Sc1 5 Pin - Pack Of 10 | AA9VUP 1GAJ7 1145-SC1-10€8.43
KABA ILCO 1176-KW1 Key Blank Brass Type Kw1 - Pack Of 10 | AA9VUR 1GAJ9 1176-KW1-10€8.43
KABA ILCO 01122-Y11 Key Blank Brass Type Y11 5 Pin - Pack Of 10 | AA9VUT 1GAK1 01122-Y11-10€8.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABA ILCO L1054B-IN8 Key Blank Brass Type In8, 10PK
€8.46 /pack