KABA ILCO 999-Y1 Key Blank Brass Type Y1 5 Pin - Pack Of 10 | AA9VVD 1GAP1

KABA ILCO 999-Y1 Key Blank Brass Type Y1 5 Pin, 10PK

Item: AA9VVD Model: 999-Y1Cross Ref: 1GAP1
7 In Stock

Ships within 2 days via

€8.99 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Key Blank
Keyway Type Commercial, Residential
Lock Manufacturer Yale
Material Brass
Number Of Pins 5
Type Y1

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)4.32
Ship length (cm)12.95
Ship width (cm)6.6
HS code8301700000
Country of OriginUS

Product Variants

ProductModelMaterialKeyway TypeNumber Of PinsFinishTypePkg. Qty.Price
KABA ILCO 1674 Key Blank Brass - Pack Of 10 | AA4QFW 12Y998 1674-----10€9.95
KABA ILCO 1672 Key Blank Brass - Pack Of 10 | AA4QFX 12Y999 1672-----10€9.29
KABA ILCO 1677 Key Blank Brass - Pack Of 10 | AA4QFY 12Z001 1677-----10€8.74
KABA ILCO 1678 Key Blank Brass - Pack Of 10 | AA4QFZ 12Z002 1678-----10€8.43
KABA ILCO 1679 Key Blank Brass - Pack Of 10 | AA4QGA 12Z003 1679-----10€13.79
KABA ILCO 1676-BAU3 Key Blank Brass - Pack Of 10 | AA4QGD 12Z006 1676-BAU3-----10€9.65
KABA ILCO 1A1E1 Key Blank Nickel Silver Best - Pack Of 50 | AA4QGE 12Z007 1A1E1Nickel SilverE---50€85.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABA ILCO 999-Y1 Key Blank Brass Type Y1 5 Pin, 10PK
€8.99 /pack