K S PRECISION METALS 4800 Tube And Wire Center, 47 x 17.5 x 7 Inch Size | AF6GGU 16RU96

K S PRECISION METALS 4800 Tube And Wire Center, 47 x 17.5 x 7 Inch Size

Item: AF6GGU Model: 4800Cross Ref: 16RU96
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Tube/Wire Assortment
Finish Mill
Material Aluminum, Brass, Steel
Number Of Pieces 48
Size 47" x 17.5" x 7"

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)91.44
Ship length (cm)17.78
Ship width (cm)27.94
HS code7608200030

Product Variants

ProductModelTypePrice
K S PRECISION METALS 4800A Tube And Wire Center, Imperial, 455mm x 160mm x 905mm | CD6HGT 4800AImperial€794.33
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

K S PRECISION METALS 4800 Tube And Wire Center, 47 x 17.5 x 7 Inch Size