K S PRECISION METALS 3942 Music Wire, 1.5mm Dia., 1m Length, Pack Of 5 | CD7BQM

K S PRECISION METALS 3942 Music Wire, 1.5mm Dia., 1m Length, 5PK

Item: CD7BQM Model: 3942
Limited Availability
€28.33 /pkg. of 5
Request a Quote

Payment

Delivery

Product Specifications:

Item Music Wire
Finish Mill
Length 1"
Material Spring Steel
Outside Dia. 1 1/2"
Pack Size 5

Shipping Info:

Country of OriginUS

Product Variants

ProductModelLengthMaterialPackage TypePackage WeightNumber Of PiecesThickness ToleranceTotal LengthPkg. Qty.Price
K S PRECISION METALS 497 Music Wire, 0.039 Inch Dia., 36 Inch Length, Pack Of 20 | AA7DWM 15V223 497-------20€22.95
K S PRECISION METALS 498 Music Wire, 0.015 Inch Dia., 36 Inch Length, Pack Of 25 | AA7DWN 15V224 498-------25€24.02
K S PRECISION METALS 499 Music Wire, 0.020 Inch Dia., 36 Inch Length, Pack Of 25 | AA7DWP 15V225 499-------25€24.02
K S PRECISION METALS 500 Music Wire, 0.025 Inch Dia., 36 Inch Length, Pack Of 25 | AA7DWQ 15V226 500-------25€22.95
K S PRECISION METALS 501 Music Wire, 0.032 Inch Dia., 36 Inch Length, Pack Of 20 | AA7DWR 15V227 50136"Spring SteelTube0.6 lbs.20-0.001" to +0.001"60 ft.20€22.11
K S PRECISION METALS 502 Music Wire, 0.047 Inch Dia., 36 Inch Length, Pack Of 20 | AA7DWT 15V228 502-------20€24.87
K S PRECISION METALS 503 Music Wire, 0.055 Inch Dia., 36 Inch Length, Pack Of 15 | AA7DWU 15V229 503-------15€22.95

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

K S PRECISION METALS 3942 Music Wire, 1.5mm Dia., 1m Length, 5PK
€28.33 /pack