K S PRECISION METALS 3900 Metric Rack, 50 x 17.5 x 7 Inch Size | CD6HGQ

K S PRECISION METALS 3900 Metric Rack, 50 x 17.5 x 7 Inch Size

Item: CD6HGQ Model: 3900
Limited Availability
€836.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Display Rack
Depth 7"
Height 50"
Length 1m
Type Metric
Width 17 1/2"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWidthHeightDepthTypeLengthPrice
K S PRECISION METALS 9100 Jumbo Metal Center Assortment, 33.5 x 17 x 6. 5 Inch Size | CD7BEZ 910017"33 1/2"6 1/2"--€1,478.07
RFQ
K S PRECISION METALS 1005M Metal Center, Metric, 25 x 13 x 10 Inch Size | CD6HGP 1005M13"25"10"Metric-€940.11
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

K S PRECISION METALS 3900 Metric Rack, 50 x 17.5 x 7 Inch Size
€836.65 /unit