K S PRECISION METALS 16254 Sheet, 0.008 x 6 x 12 Inch Size, Tin | CD7BKE

K S PRECISION METALS 16254 Sheet, 0.008 x 6 x 12 Inch Size, Tin

Item: CD7BKE Model: 16254
Limited Availability
€5.98 /unit
This product can only be shipped in multiples of 5
Request a Quote

Payment

Delivery

Product Specifications:

Item Sheet
Length 12"
Material Tin
Thickness 0.008"
Width 6"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelLengthWidthThicknessMaterialPkg. Qty.Price
K S PRECISION METALS 254 Sheet, 0.008 x 4 x 10 Inch Size, Tin, Pack Of 6 | CD7BDM 25410"4"0.008"Tin6€18.45
RFQ
K S PRECISION METALS 275 Sheet, 0.013 x 4 x 10 Inch Size, Tin, Pack Of 6 | CD7BDU 27510"4"0.013"Tin6€17.48
RFQ
K S PRECISION METALS 16512 Sheet, 0.013 x 6 x 12 Inch Size, Tin | CD7BKB 1651212"6"0.013"Tin1€9.70
RFQ
K S PRECISION METALS 6505 Sheet, 0.013 x 5 x 7 Inch Size, Tin | CD7BKF 65057"5"0.013"Tin1€8.73
RFQ
K S PRECISION METALS 6510 Sheet, 0.013 x 6 x 8 Inch Size, Tin | CD7BKG 65108"6"0.013"Tin1€10.19
RFQ
K S PRECISION METALS 6512 Sheet, 0.013 x 8 x 10 Inch Size, Tin | CD7BKH 651210"8"0.013"Tin1€11.00
RFQ
K S PRECISION METALS 6515 Sheet, 0.013 x 9 x 12 Inch Size, Tin | CD7BKJ 651512"9"0.013"Tin1€13.11
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

K S PRECISION METALS 16254 Sheet, 0.008 x 6 x 12 Inch Size, Tin
€5.98 /unit