K-FLEX USA 6RSKDG148035-60 Duct Liner 35 Feet 60 Inch Width 1.5 Inch Thick Grey | AH9VNR 45AR73

K-FLEX USA 6RSKDG148035-60 Duct Liner 35 Feet 60 Inch Width 1.5 Inch Thick Grey

Item: AH9VNR Model: 6RSKDG148035-60Cross Ref: 45AR73
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,667.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Duct Liner
Color Gray
Material Nbr PVC Based Elastomeric
Noise Reduction Coefficient (nrc) 0.55
Temp. Range -40°F to +200°F
Width 60"
Standards ASTM C177, ASTM C411, ASTM C534, ASTM D1667, ASTM E84, ASTM E96

Shipping Info:

Ship weight (kg) 47.25
Ship height (cm)78.74
Ship length (cm)165.1
Ship width (cm)78.74
Country of OriginUS

Product Variants

ProductModelLengthThicknessTemp. RangeNoise Reduction Coefficient (nrc)MaterialColorPrice
K-FLEX USA 6RSKDG048100-60 Duct Liner 100 Feet 60 Inch Width 0.5 Inch Thick | AH9VMR 45AR14 6RSKDG048100-60------€2,989.92
RFQ
K-FLEX USA 6RSKDG048100-59 Duct Liner 100 Feet 59 Inch Width 0.5 Inch Thick | AH9VMT 45AR16 6RSKDG048100-59------€3,406.56
RFQ
K-FLEX USA 6RSKDG148035-59 Duct Liner 35 Feet 59 Inch Width 1.5 Inch Thick | AH9VMU 45AR18 6RSKDG148035-59------€2,623.14
RFQ
K-FLEX USA 6RSKD148035-48 Duct Liner 35 Feet 48 Inch Width 1.5 Inch Thick | AH9VMV 45AR21 6RSKD148035-48------€1,498.48
K-FLEX USA 6RSKD048100-60 Duct Liner 100 Feet 60 Inch Width 0.5 Inch Thick Grey | AH9VMZ 45AR30 6RSKD048100-60------€1,455.77
RFQ
K-FLEX USA 6RSKD148035-5625 Duct Liner 35 Feet 1. 5 Inch Thick PK2 | AH9VNH 45AR49 6RSKD148035-5625------€1,778.10
RFQ
K-FLEX USA 6RSKDG048100-48 Duct Liner 48 Inch Width 0.5 Inch Thick | AH9VNJ 45AR54 6RSKDG048100-48------€2,390.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

K-FLEX USA 6RSKDG148035-60 Duct Liner 35 Feet 60 Inch Width 1.5 Inch Thick Grey
€2,667.15 /unit