K-FLEX USA 6RSKD100050-48 Duct Liner 50 Feet 48 Inch Width 1 Inch Thick Grey | AH9VQC 45AT34

K-FLEX USA 6RSKD100050-48 Duct Liner 50 Feet 48 Inch Width 1 Inch Thick Grey

Item: AH9VQC Model: 6RSKD100050-48Cross Ref: 45AT34
In Stock

Get it by Monday, Sep 29

€1,248.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Duct Liner
Color Gray
Length 50 ft.
Material Nbr PVC Based Elastomeric
Noise Reduction Coefficient (nrc) 0.55
Temp. Range -297°F to +220°F
Thickness 1"
Width 48"
Standards ASTM C177, ASTM C411, ASTM C534, ASTM D1667, ASTM E84, ASTM E96

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)77.47
Ship length (cm)134.62
Ship width (cm)76.71
Country of OriginUS

Product Variants

ProductModelLengthThicknessTemp. RangeNoise Reduction Coefficient (nrc)MaterialColorPrice
K-FLEX USA 6RSKDG048100-60 Duct Liner 100 Feet 60 Inch Width 0.5 Inch Thick | AH9VMR 45AR14 6RSKDG048100-60------€2,989.92
RFQ
K-FLEX USA 6RSKDG048100-59 Duct Liner 100 Feet 59 Inch Width 0.5 Inch Thick | AH9VMT 45AR16 6RSKDG048100-59------€3,406.56
RFQ
K-FLEX USA 6RSKDG148035-59 Duct Liner 35 Feet 59 Inch Width 1.5 Inch Thick | AH9VMU 45AR18 6RSKDG148035-59------€2,623.14
RFQ
K-FLEX USA 6RSKD148035-48 Duct Liner 35 Feet 48 Inch Width 1.5 Inch Thick | AH9VMV 45AR21 6RSKD148035-48------€1,498.48
K-FLEX USA 6RSKD048100-60 Duct Liner 100 Feet 60 Inch Width 0.5 Inch Thick Grey | AH9VMZ 45AR30 6RSKD048100-60------€1,455.77
RFQ
K-FLEX USA 6RSKD148035-5625 Duct Liner 35 Feet 1. 5 Inch Thick PK2 | AH9VNH 45AR49 6RSKD148035-5625------€1,778.10
RFQ
K-FLEX USA 6RSKDG048100-48 Duct Liner 48 Inch Width 0.5 Inch Thick | AH9VNJ 45AR54 6RSKDG048100-48------€2,390.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

K-FLEX USA 6RSKD100050-48 Duct Liner 50 Feet 48 Inch Width 1 Inch Thick Grey
€1,248.19 /unit