JUSTRITE 913120 Outer Safety Locker, 4 Hour Fire Rated, 12 Drum | CD8DAQ

JUSTRITE 913120 Outer Safety Locker, 4 Hour Fire Rated, 12 Drum

Item: CD8DAQ Model: 913120
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€33,650.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Safety Locker
Capacity 12000 lbs.
Color Bone
Door Height 80"
Door Hinge Left
Door Type Fire Rated
Door Width 42"
Environmental Protection NEPA 1, NEPA 30
Exterior Depth 119"
Exterior Height 99"
Exterior Width 88"
Inside Depth 98 1/2"
Inside Height 81"
Inside Width 74 1/2"
Material Steel
Number Of Doors 1
Storage Capacity 344 cu. in.
Sump Capacity 205 gal.
Sump Depth 7"

Shipping Info:

Ship weight (kg) 2910.6
Ship height (cm)246.38
Ship length (cm)2.54
Ship width (cm)223.52
Country of OriginUS

Product Variants

ProductModelDoor HeightExterior DepthExterior HeightExterior WidthInside DepthInside HeightInside WidthSump CapacityPrice
JUSTRITE 913020 Outer Safety Locker, 4 Hour Fire Rated, 2 Drum | CD8DAG 91302051"42"77 1/2"71"26 1/2"52 1/2"50 1/2"75 gal.€19,986.12
RFQ
JUSTRITE 913040 Outer Safety Locker, 4 Hour Fire Rated, 4 Drum | CD8DAJ 91304051"66"77 1/2"71"50 1/2"59"50 1/2"71 gal.€21,617.64
RFQ
JUSTRITE 913060 Outer Safety Locker, 4 Hour Fire Rated, 6 Drum | CD8DAL 91306080"66"99"95"50 1/2"81"74 1/2"105 gal.€28,245.69
RFQ
JUSTRITE 913090 Outer Safety Locker, 4 Hour Fire Rated, 9 Drum | CD8DAN 91309080"90"99"95"74 1/2"81"74 1/2"155 gal.€29,877.21
RFQ
JUSTRITE 913160 Outer Safety Locker, 4 Hour Fire Rated, 16 Drum | CD8DAT 91316080"114"99"119"98 1/2"81"98 1/2"272 gal.€43,337.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 913120 Outer Safety Locker, 4 Hour Fire Rated, 12 Drum
€33,650.10 /unit