JUSTRITE 891720 Safety Cabinet, 2 Doors, Self Close, 64L Capacity, 610 x 1092 x 457mm Size, Yellow | AB4LFB JCB8917201, 8917201

JUSTRITE 891720 JCB8917201 / 8917201 Safety Cabinet, 2 Doors, Self Close, 64L Capacity, 610 x 1092 x 457mm Size, Yellow

Item: AB4LFB Model: 891720Cross Ref: 1YNH6 / JCB8917201 / 8917201
In Stock

Get it by Monday, Sep 29

€1,661.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Flammable Liquid Safety Cabinet
Adjustable Shelves Yes
Cabinet Format Countertop
Capacity 64.345L
Color Yellow
Depth 46cm
Door Closure Type Self-Closing
Door Handle Type Recessed Pull Handle
Door Type Hinged
En Fire Rating Non-Combustible
Environmental Protection NEPA 1, NEPA 30
Exterior Depth 18"
Exterior Dimensions (wxdxh) - Acids & Corrosives 43" x 18" x 24"
Exterior Height 24"
Exterior Width 43"
Finish Powder Coated
Height 60.96cm
Includes Leveling Feet Yes
Includes Rollers No
Indoor/outdoor Indoor
Inside Depth 14 3/5"
Inside Height 19 1/2"
Inside Width 39 1/2"
Lock Type Keyed
Material Steel
Material Thickness 18 ga.
Nfpa 30 Yes
Nfpa 400 No
Number Of Doors 2
Number Of Shelves 1
Rated For Flammable Storage Yes
Safety Cabinet Application Flammable Cabinet
Safety Cabinet Type Stackable
Shelf Adjustment Increments 3"
Specialty Format Stackable
Storage Chemical Type Flammable Cabinet
Width 109.22cm
Standards FM APPROVED, IFC, NFPA 1

Shipping Info:

Ship weight (kg) 73.35
Ship height (cm)60.96
Ship length (cm)45.72
Ship width (cm)109.22
HS code94032080900
Country of OriginUS

Product Variants

ProductModelStorage CapacityColorExterior HeightDoor Opening WidthAdjustable ShelvesEnvironmental ProtectionCabinet TypeExterior WidthPrice
JUSTRITE 891700 Safety Cabinet, Manual Close, 2 Doors, 64L Capacity, 610 x 1092 x 457mm Size, Yellow | AB4LET JCB8917001, 8917001 89170017 gal.--40 3/4"--Countertop-€1,515.28
JUSTRITE 891701 Flammable Safety Cabinet, 1 Shelf, 2 Doors, Manual Close, 17 Gallon, Red | AD8BLP 4HTW3 89170117 gal.--40 3/4"--Countertop-€1,630.30
JUSTRITE 891721 Flammable Safety Cabinet, 1 Shelf, 2 Doors, Manual Close, 17 Gallon, Red | AD8BLV 4HTW8 89172117 gal.--40 3/4"--Countertop-€1,726.72
JUSTRITE 891300 Safety Cabinet, 12 Gallon, Manual Close, 43 x 18 x 18 Inch Size, 2 Doors, Yellow | CD8CQK JCB8913001, 8913001 891300---40 3/4"--Countertop-€1,406.99
JUSTRITE 891301 Flammable Safety Cabinet, 2 Doors, Manual Close, 12 Gallon, Red | CD8CQL 8913011 89130112 gal.--40 3/4"--Countertop-€1,448.44
JUSTRITE 891303 Flammable Safety Cabinet, 12 Gallon, 2 Doors, Manual Close, Gray | CD8CQN 8913031 891303-Gray18"-NoNEPA 30-43"-
RFQ
JUSTRITE 891305 Flammable Safety Cabinet, 12 Gallon, 2 Doors, Manual Close, White | CD8CQP 8913051 89130512 gal.-----Countertop-€1,349.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 891720 JCB8917201 / 8917201 Safety Cabinet, 2 Doors, Self Close, 64L Capacity, 610 x 1092 x 457mm Size, Yellow
€1,661.55 /unit