JUSTRITE 8645282 Hazardous Material Cabinet, 2 Shelves, 45 Gallon, 1651 x 1092 x 457mm Size | CD8CLU JCB8645282, 86452821

JUSTRITE 8645282 JCB8645282, 86452821 Hazardous Material Cabinet, 2 Shelves, 45 Gallon, 1651 x 1092 x 457mm Size

Item: CD8CLU Model: 8645282Cross Ref: JCB8645282, 86452821
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,063.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Corrosive Safety Cabinet
Adjustable Shelves Yes
Capacity 45 gal.
Color Blue
Door Type Self Closing
Environmental Protection NEPA 1, NEPA 30, NEPA 400
Exterior Depth 18"
Exterior Height 65"
Exterior Width 43"
Finish Powder Coat
Inside Depth 14 3/5"
Inside Finish Flame Coated Thermoplastic
Inside Height 60 1/2"
Inside Width 39 1/2"
Material Steel
Material Thickness 18 ga.
Number Of Doors 2
Number Of Shelves 2

Shipping Info:

Ship weight (kg) 123.3
Ship height (cm)165.1
Ship length (cm)45.72
Ship width (cm)109.22
HS code9403200026
Country of OriginUS

Product Variants

ProductModelExterior WidthExterior DepthExterior HeightNumber Of DoorsMaterialColorAdjustable ShelvesEnvironmental ProtectionPrice
JUSTRITE 8622282 Hazardous Material Cabinet, Self Close, 3 Shelves, 22 Gallon, 1651 x 591 x 457mm Size | CD8CLM JCB8622282, 86222821 862228223 1/4"18"65"1SteelBlueYesNEPA 1, NEPA 30, NEPA 400€3,184.35
RFQ
JUSTRITE 8623282 Hazardous Material Cabinet, 2 Door Self Close, 22 Gallon, 889 x 889 x 559mm Size | CD8CLP JCB8623282, 86232821 862328235"22"-2SteelBlueYesNEPA 1, NEPA 30, NEPA 400€3,039.76
JUSTRITE 8630282 Hazardous Material Cabinet, 1 Shelf, 30 Gallon, 1118 x 1092 x 457mm Size | CD8CLR JCB8630282, 86302821 863028243"18"44"2SteelBlueYesNEPA 1, NEPA 30, NEPA 400€2,967.68
JUSTRITE 8660282 Hazardous Material Cabinet, 2 Shelves, 90 Gallon, 1651 x 864 x 864mm Size | CD8CLX JCB8660282, 86602821 866028234"34"65"2SteelBlueYesNEPA 1, NEPA 30, NEPA 400€5,704.62
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 8645282 JCB8645282, 86452821 Hazardous Material Cabinet, 2 Shelves, 45 Gallon, 1651 x 1092 x 457mm Size
€4,063.26 /unit