Flat Shipping
Flat Shipping at

JUSTRITE 7225420 Safety Can, 5/8 Inch Metal Hose, Type II, 12 Inch Height, Green | AA4ZZL 13M485

JUSTRITE 7225420 Type II Safety Can, 2.5 gal. Capacity, Steel, Green, Used for Oil

Item: AA4ZZL Model: 7225420Cross Ref: 13M485
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Type II Safety Can
Can Type Type II
Capacity 2.5 gal.
Color Green
Faucet Type Top Mounted With Spout
Fill Pour Hole Size 1 17/25"
Finish Powder Coated
Flame Arrestor Yes
Handle Type Trigger
Height 12"
Hose Length 9"
Hose Outside Dia. 5/8"
Material Powder Coated Steel
Outside Dia. 11 3/4"
Spout Type Flexible Metal Hose Spout
Used For Oil
Standards CARB, FM, NFPA CODE 30, OSHA, TUV APPROVED, UL, ULC

Shipping Info:

Ship weight (kg) 3.1568
Ship height (cm)33.02
Ship length (cm)30.48
Ship width (cm)30.48
HS code7311000060
Country of OriginUS

Product Variants

ProductModelCan TypeColorCapacityMaterialFaucet TypeSpout TypeFlame ArrestorHandle TypePrice
JUSTRITE 7250420 Safety Can, 5/8 Inch Metal Hose, Type II, 17-1/2 Inch Height, Green | AA4ZZN 13M487 7250420--------€186.41
JUSTRITE 7250430 Safety Can, 1 Inch Metal Hose, Type II, 17-1/2 Inch Height, Green | AD2DTD 3NKH8 7250430--------€166.61
JUSTRITE 7225430 Safety Can, 1 Inch Metal Hose, Type II, 12 Inch Height, Green | AD2DTF 3NKJ2 7225430--------€177.51
JUSTRITE 7210420 Safety Can, 5/8 Inch Metal Hose, Type II, 10-1/2 Inch Height, Green | AD2DTU 3NKK5 7210420--------€178.74
JUSTRITE 7220420 Safety Can, 5/8 Inch Metal Hose, Type II, 13-1/4 Inch Height, Green | AD2DTX 3NKL2 7220420--------€181.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 7225420 Type II Safety Can, 2.5 gal. Capacity, Steel, Green, Used for Oil
€188.07 /unit