JUSTRITE 35352 Gas Cylinder Firewall Barrier, 1 Hour, 1 Cylinder | CD8DGZ

JUSTRITE 35352 Gas Cylinder Firewall Barrier, 1 Hour, 1 Cylinder

Item: CD8DGZ Model: 35352
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,109.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Barrier
Color Gray
Cylinder Type Compressed Gas
Depth 2"
Environmental Protection NEPA 1, NEPA 55
Firewall Rating 1 hr.
Height 60"
Material Marinite I, Steel
Mount Hole Size 0.041"
Mount Type Floor, Wall
Number Of Mounting Holes 6
Width 12"

Shipping Info:

Ship weight (kg) 45
Ship height (cm)152.4
Ship length (cm)152.4
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelWidthHeightDepthMaterialEnvironmental ProtectionFirewall RatingMount Hole SizeNumber Of Mounting HolesPrice
JUSTRITE 35354 Gas Cylinder Firewall Barrier, 1 Hour, 2 Cylinder | CD8DHA 3535428"75"2"Marinite I, SteelNEPA 1, NEPA 551 hr.0.041"6€2,014.65
RFQ
JUSTRITE 35356 Gas Cylinder Firewall Barrier, 1 Hour, 4 Cylinder | CD8DHB 3535652"75"1 3/4"Marinite I, SteelNEPA 1, NEPA 551 hr.0.041"6€2,722.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 35352 Gas Cylinder Firewall Barrier, 1 Hour, 1 Cylinder
€1,109.15 /unit