JUSTRITE 26001K Waste Receptacle, Safety Drum Can only, 12 Gallon, Black | CD8CER

JUSTRITE 26001K Waste Receptacle, Safety Drum Can only, 12 Gallon, Black

Item: CD8CER Model: 26001K
In Stock

Get it by Monday, Sep 29

€173.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Waste Receptacle
Color Black
Diameter 14 1/2"
Material Steel
Outside Dia. 14 1/2"

Shipping Info:

Ship weight (kg) 3.06
Ship height (cm)51.44
Ship length (cm)38.1
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelColorMaterialCapacityHeightTop TypeFinishOutside Dia.Opening SizePrice
JUSTRITE 26001 Waste Receptacle, Metal, 20-1/4 Inch Height, Gray | AA6QVM 14N860 26001--------€288.87
JUSTRITE 26005 Waste Receptacle, Metal, 25 Inch Height, Gray | AA6QVN 14N861 26005--------€260.49
JUSTRITE 26005K Waste Receptacle, Safety Drum Can only, Metal, 25 Inch Height, Black | AA6QVP 14N862 26005KBlackMetal15 gal.14 1/2"OpenPowder Coated14 1/2"-€365.52
JUSTRITE 26005W Waste Receptacle, Safety Drum Can only, Metal, 25 Inch Height, White | AA6QVQ 14N863 26005W--------€336.72
JUSTRITE 26014K Waste Receptacle, Safety Drum Can only, Metal, 29 Inch Height, Black | AA6QVR 14N864 26014K--------€513.30
JUSTRITE 26014W Waste Receptacle, Safety Drum Can only, Metal, 29 Inch Height, White | AA6QVT 14N865 26014W--------€481.65
JUSTRITE 26040 Waste Receptacle, 4-1/2 Gallon, Metal, Gray | AA6QVU 14N866 26040----Open---€215.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 26001K Waste Receptacle, Safety Drum Can only, 12 Gallon, Black
€173.50 /unit