JUSTRITE 08801 Drum Lifter For Lifting And Moving A 55 Gallon Drum | CD8CCH

JUSTRITE 08801 Drum Lifter For Lifting And Moving A 55 Gallon Drum

Item: CD8CCH Model: 08801
In Stock

Get it by Monday, Sep 29

€336.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Drum Lifter, Single Chime Jaw
Closure Type Manual
Drum Size 55 gal.
Material Steel
Max. Drum Weight 1000 lbs.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)50.8
Ship length (cm)25.4
Ship width (cm)43.18
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 08801 Drum Lifter For Lifting And Moving A 55 Gallon Drum
€336.71 /unit