JUNO LIGHTING GROUP R551 BZ Track Lighting Head, Incandescent, Bronze, 50 W Max Watt, 3 1/2 Inch Dia | CR6BVZ 45DM19

JUNO LIGHTING GROUP R551 BZ Track Lighting Head, Incandescent, Bronze, 50 W Max Watt, 3 1/2 Inch Dia

Item: CR6BVZ Model: R551 BZCross Ref: 45DM19
7 In Stock

Ships within 2 days via

€87.73 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Head
Aiming Range 90°
Bulb Base Type E26
Bulb Type PAR20
Head Rotation Range 358°
Housing Finish Painted
Housing Material Steel
Includes On-Off Switch
Includes Bulb No
Lighting Certification Unrated
Mfr. Series R551 Series
Overall Height 4 3/8"
Width 3 1/2"
Standards CULUS LISTED

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightWidthBulb TypeVoltageHousing MaterialBulb Base TypeHead Rotation RangeIncludes BulbPrice
JUNO LIGHTING GROUP R501 BLB BL Track Lighting Head, Incandescent, Black With Black Baffle, 50 W Max Watt | CR6BVF 45DL81 R501 BLB BL--------€54.09
JUNO LIGHTING GROUP R511 BLB BL Track Lighting Head, Incandescent, Black With Black Baffle, 50 W Max Watt | CR6BVG 45DL92 R511 BLB BL--------€56.81
JUNO LIGHTING GROUP R502 BLB BL Track Lighting Head, Incandescent, Black With Black Baffle, 75 W Max Watt | CR6BVH 45DL86 R502 BLB BL--------€59.88
JUNO LIGHTING GROUP R512 BLB BL Track Lighting Head, Incandescent, Black With Black Baffle, 75 W Max Watt | CR6BVJ 45DL96 R512 BLB BL--------€61.93
JUNO LIGHTING GROUP R534 BL Track Lighting Head, Incandescent, Black, 120 W Max Watt, 5 1/8 Inch Dia | CR6BVK 45DM28 R534 BL--------€58.94
JUNO LIGHTING GROUP R550 BL Track Lighting Head, Incandescent, Black, 120 W Max Watt, 6 Inch Dia | CR6BVL 45DM14 R550 BL--------€81.23
JUNO LIGHTING GROUP R712 BL Track Lighting Head, Incandescent, Black, 50 W Max Watt, 2 1/2 Inch Dia | CR6BVM 45DM74 R712 BL--------€103.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUNO LIGHTING GROUP R551 BZ Track Lighting Head, Incandescent, Bronze, 50 W Max Watt, 3 1/2 Inch Dia
€87.73 /unit