JUNO LIGHTING GROUP R34 BL Conduit Feed Power Connector, Conduit End Feed, J Compatible With Track, Black, 1 Circuits | CR6BUD 45DN32

JUNO LIGHTING GROUP R34 BL Conduit Feed Power Connector, Conduit End Feed, J Compatible With Track, Black, 1 Circuits

Item: CR6BUD Model: R34 BLCross Ref: 45DN32
7 In Stock

Ships within 2 days via

€32.60 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Power Connector
Function Conduit End Feed
Height 5/8"
Housing Color Black
Housing Material Plastic
Length 3"
Lighting Certification Unrated
Max. Amps 20A
Max. Wattage 2400 W
Mfr. Series R Series
Number Of Circuits 1
Voltage 120V AC
Width 1"
Standards CULUS LISTED

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)1.59
Ship length (cm)7.62
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMPNPrice
JUNO LIGHTING GROUP R34 WH Conduit Feed Power Connector, Conduit End Feed, J Compatible With Track, White, 1 Circuits | CR6BUE 45DN34 R34 WHR34 WH€38.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUNO LIGHTING GROUP R34 BL Conduit Feed Power Connector, Conduit End Feed, J Compatible With Track, Black, 1 Circuits
€32.60 /unit