JUNO LIGHTING GROUP R29 SL Floating Electric Feed, Outlet Box Power Feed Saddle Connector, J Compatible with Track | CR6BTY 45DN30

JUNO LIGHTING GROUP R29 SL Floating Electric Feed, Outlet Box Power Feed Saddle Connector, J Compatible with Track

Item: CR6BTY Model: R29 SLCross Ref: 45DN30
7 In Stock

Ships within 2 days via

€30.93 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Connector
Function Outlet Box Power Feed Saddle Connector
Height 5/8"
Housing Color Silver
Housing Material Plastic
Length 4 1/2"
Lighting Certification Unrated
Max. Amps 20A
Max. Wattage 2400 W
Mfr. Series R Series
Number Of Circuits 1
Voltage 120V AC
Width 4 1/2"
Standards CULUS LISTED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.59
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginCN

Product Variants

ProductModelMPNPrice
JUNO LIGHTING GROUP R29 WH Floating Electric Feed, Outlet Box Power Feed Saddle Connector, J Compatible with Track | CR6BTX 45DN31 R29 WHR29 WH€27.09
JUNO LIGHTING GROUP R29 BL Floating Electric Feed, Outlet Box Power Feed Saddle Connector, J Compatible with Track | CR6BTZ 45DN29 R29 BLR29 BL€29.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUNO LIGHTING GROUP R29 SL Floating Electric Feed, Outlet Box Power Feed Saddle Connector, J Compatible with Track
€30.93 /unit