JUNO LIGHTING GROUP R28 WH Track Dead End Connector, Track Dead End, J Compatible With Track, White, 1 Circuits | CR6BUV 45DN28

JUNO LIGHTING GROUP R28 WH Track Dead End Connector, Track Dead End, J Compatible With Track, White, 1 Circuits

Item: CR6BUV Model: R28 WHCross Ref: 45DN28
7 In Stock

Ships within 2 days via

€4.59 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item End Connector
Function Track Dead End
Height 5/8"
Housing Color White
Housing Material Plastic
Length 1"
Lighting Certification Unrated
Max. Amps 20A
Mfr. Series R Series
Number Of Circuits 1
Voltage 120V AC
Width 1 3/8"
Standards CULUS LISTED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.59
Ship length (cm)2.54
Ship width (cm)3.49
Country of OriginUS

Product Variants

ProductModelOverall LengthLighting CertificationVoltageOverall HeightHousing ColorHousing MaterialLengthWidthPrice
JUNO LIGHTING GROUP R24 BL Adjustable Connector, Straight or L-Connector, J Compatible with Track, Black, 1 Circuits | CR6BUF 45DN20 R24 BL2 3/4"--5/8"----€30.81
JUNO LIGHTING GROUP R24 WH Adjustable Connector, Straight or L-Connector, J Compatible with Track, White, 1 Circuits | CR6BUG 45DN22 R24 WH2 3/4"--5/8"----€36.72
JUNO LIGHTING GROUP R21 SL End Feed Connector And J-Box Cover, Power Feed End Connector With Canopy | CR6BUH 45DN12 R21 SL4 1/4"Unrated120V AC5/8"SilverPlastic---
RFQ
JUNO LIGHTING GROUP R21 WH End Feed Connector And J-Box Cover, Power Feed End Connector With Canopy | CR6BUJ 45DN13 R21 WH4 1/4"--5/8"----€22.14
JUNO LIGHTING GROUP R21 BL End Feed Connector And J-Box Cover, Power Feed End Connector With Canopy | CR6BUK 45DN11 R21 BL4 1/4"--5/8"----€22.14
JUNO LIGHTING GROUP UC ERC24 Lighting Connector, Compatible with UPLD Undercabinet Lighting | CR6BUL 793L65 UC ERC24--------€17.93
JUNO LIGHTING GROUP R23 BL Straight Connector, Miniature Straight Connector, J Compatible With Track, Black | CR6BUM 45DN17 R23 BL2 1/4"--5/8"----€12.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUNO LIGHTING GROUP R28 WH Track Dead End Connector, Track Dead End, J Compatible With Track, White, 1 Circuits
€4.59 /unit