JONARD AT-6241/10 Alignment Tool Flat Ends - Pack Of 10 | AC3GCV 2TDN3

JONARD AT-6241/10 Alignment Tool Flat Ends, 10PK

Item: AC3GCV Model: AT-6241/10Cross Ref: 2TDN3
7 In Stock

Ships within 2 days via

€36.81 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Alignment Tool
Color Tan
Length 7"
Material Plastic
Tip Shape Both Flat

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.52
Ship length (cm)18.29
Ship width (cm)5.08
HS code8205598000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JONARD AT-6241/10 Alignment Tool Flat Ends, 10PK
€36.81 /pack