JOHNSON CONTROLS WTL-CVR-00 Replacement Thermostat Cover, Wlt, Lcd Display And Buttons | CU4NDA 793K33

JOHNSON CONTROLS WTL-CVR-00 Replacement Thermostat Cover, Wlt, Lcd Display And Buttons

Item: CU4NDA Model: WTL-CVR-00Cross Ref: 793K33
7 In Stock

Ships within 2 days via

€95.44 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Thermostat Cover
Accessory Type Replacement Thermostat Cover
Color White
Depth 5 5/8"
For Use With Grainger Item Number 793K24, 793K25, 793K26, 793K27, 793K28, 793K29
For Use With Mfr. Model Number WTL-PD1-00, WTL-PR1-00, WTL-PD2-00, WTL-PR2-00, WTL-PD3-00, WTL-PR3-00
Height 4 1/8"
Includes LCD Display And Buttons
Material Plastic
Material Of Construction Plastic
Mounting Direction Vertical
Overall Depth 5 5/8"
Overall Height 4 1/8"
Overall Width 2 1/8"
Shape Rectangle

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)10.48
Ship length (cm)14.29
Ship width (cm)5.4
Country of OriginCN

Product Variants

ProductModelOverall HeightAccessory TypeOverall DepthPrice
JOHNSON CONTROLS T-8020-5 Thermostat 2Position | CR4GAT 42C359 T-8020-5----
RFQ
JOHNSON CONTROLS T-4000-610 Pneumatic Thermostat Conversion Kit, Conversion Kit, Johnson T-4000 Series | CU4NCX 38Y147 T-4000-6102 1/2"Conversion Kit5"€74.65
JOHNSON CONTROLS T-4000-630 Pneumatic Thermostat Conversion Kit, Conversion Kit, Johnson T-4000 Series | CU4NCY 38Y152 T-4000-630-Conversion Kit-€149.04
JOHNSON CONTROLS T-4000-611 Pneumatic Thermostat Conversion Kit, Conversion Kit, Johnson T-4000 Series | CU4NCZ 38Y148 T-4000-6114"Conversion Kit5"€67.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS WTL-CVR-00 Replacement Thermostat Cover, Wlt, Lcd Display And Buttons
€95.44 /unit