JOHNSON CONTROLS A19DAC-1C Line Volt Mechanical Tstat, Heat and Cool, 100 Deg to 240 Deg F | CR6ARP 38Y073

JOHNSON CONTROLS A19DAC-1C Line Volt Mechanical Tstat, Heat and Cool, 100 Deg to 240 Deg F

Item: CR6ARP Model: A19DAC-1CCross Ref: 38Y073
7 In Stock

Ships within 2 days via

€145.31 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Line Volt Mechanical Tstat
Application Heat And Cool
Color Gray
Contact Rating Resistive @ 120v 10A
Contact Rating Resistive @ 240v 6A
Contact Type Snap Action
Control Type Knob, Screwdriver
Depth 1 13/16" , 1.812"
Differential Type Adjustable
Electrical Connection Type Hardwired
Enclosure Color Gray
Enclosure Finish Baked Enamel
Enclosure Material Steel
Enclosure Nema Rating NEMA 1
Enclosure Type Single Gang Box
Full Load Amps @ 120v 10A
Full Load Amps @ 120v Ac 10A
Full Load Amps @ 240v Ac 6A
Height 4 3/8"
Includes Adjustable Mounting Straps
Inductive Amps @ 120v 10A
Inductive Amps @ 240v 6A
Locked Rotor Amps @ 120v 60A
Locked Rotor Amps @ 240v 36A
Max. Control Temp. 240°F
Max. Operating Temp. 140°F
Min. Control Temp. 100°F
Mounting Direction Horizontal, Vertical
Number Of Poles 1
Number Of Relay Control Output 1
Number Of Relay Inputs 1
Number Of Switches 1
Overall Depth 1 13/16"
Overall Height 4 3/8"
Overall Width 2 1/8"
Pilot Duty 125 A @ 24 To 277V AC
Pilot Duty Contacts (va) 125 VA
Remote Sensing Bulb Included No
Remote Sensing Capability No
Sensor Location Remote
Sensor Type Copper Bulb
Switch Action Open, Close On Rise
Switch Type SPDT
Temp. Sensitivity -4°F to +4°F
Temperature Scale Fahrenheit
Temperature Sensitivity -4°F to +4°F
Thermostat Programmable No
Thermostat Type Line Voltage
Voltage 24-277V AC
Width 2 1/8"
Standards C-TICK, CSA LR948/4813 02, UL E6688

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)11.11
Ship length (cm)4.6
Ship width (cm)5.4
Country of OriginMX

Product Variants

ProductModelSensor TypeFull Load Amps @ 120v AcSwitch TypeVoltageMounting TypeSwitch ActionFull Load Amps @ 240v AcHeightPrice
JOHNSON CONTROLS A19BAG-1E Thermostat Electric | AB9MUV 2E535 A19BAG-1E-15ASPST120V AC----€180.33
JOHNSON CONTROLS A19ABA-40C Thermostat Spst Close On Rise -30 To 100 | AC7WKC 38Y052 A19ABA-40C-16A-120-277V AC----€145.69
JOHNSON CONTROLS A19ABC-24C Line Volt Thermostat, SPDT Switch, -30 to 100 deg F | AC7WKD 38Y058 A19ABC-24C-16A-120-277V AC----€198.71
JOHNSON CONTROLS A19ANC-1C Thermostat Spdt Range 0 To 150 | AC7WKE 38Y068 A19ANC-1C-16ASPDT120-277V AC----€323.28
JOHNSON CONTROLS A19BBC-2C Thermostat Spdt Range 35 To 95 | AC7WKF 38Y070 A19BBC-2C-16A-120-277V AC----€222.60
JOHNSON CONTROLS A19PRC-1C Thermostat Spdt Range 30 To 110 | AC7WKG 38Y075 A19PRC-1C-16ASPDT24-277V AC----€471.16
JOHNSON CONTROLS A19AAF-21C Line V Mechanical Thermostat 120 to 277VAC 6A | AG9MLD 20XJ28 A19AAF-21CBulb--120-277V ACFlat SurfaceClose On Fall/Open3A4 13/32"€199.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS A19DAC-1C Line Volt Mechanical Tstat, Heat and Cool, 100 Deg to 240 Deg F
€145.31 /unit