JOHNSON CONTROLS A19ADB-1C Line Volt Mechanical Tstat, 1H/1C, Heat Only, SPST | CR6AQY 38Y065

JOHNSON CONTROLS A19ADB-1C Line Volt Mechanical Tstat, 1H/1C, Heat Only, SPST

Item: CR6AQY Model: A19ADB-1CCross Ref: 38Y065
7 In Stock

Ships within 2 days via

€258.73 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Line Volt Mechanical Tstat
Application Heat Only
Bulb Dia. 3/8"
Bulb Length 3 1/2"
Capillary Length 72"
Color Gray
Compatible System Type Hot Water Heating Controls
Contact Rating Resistive @ 120v 16A
Contact Rating Resistive @ 240v 8A
Contact Rating Resistive @ 277v 6.9A
Control Type Concealed Dial
Depth 1 13/16" , 1 7/8"
Differential Manual Reset
Differential Temp. Manual Reset
Differential Type Manual Reset
Enclosure Color Gray
Enclosure Material Steel
Enclosure Nema Rating NEMA 1
Full Load Amps @ 120v 16A
Full Load Amps @ 120v Ac 16A
Full Load Amps @ 240v Ac 8A
Height 4 3/8"
Includes Remote Sensing Bulb
Inductive Amps @ 120v 16A
Inductive Amps @ 208v 9.2A
Inductive Amps @ 240v 8A
Locked Rotor Amps @ 120v 96A
Locked Rotor Amps @ 240v 48A
Max. Control Temp. 240°F
Max. Operating Temp. 290°F
Min. Control Temp. 100°F
Min. Operating Temp. -35°F
Mounting Type Surface Mount
Number Of Cooling Stages 1
Number Of Heating Stages 1
Number Of Poles 1
Number Of Relay Control Output 1
Number Of Relay Inputs 1
Number Of Switches 1
Overall Depth 1 7/8"
Overall Height 4 3/8"
Overall Width 2 1/8"
Pilot Duty 125 VA @ 24 To 600V AC
Pilot Duty Contacts (va) 125 VA
Remote Sensing Bulb Included Yes
Remote Sensing Capability Yes
Resistive Amps @ 208v Ac 9.2A
Sensing Bulb Dia. 3/8"
Sensing Bulb Length 3 1/2"
Sensor Location Remote
Sensor Type Hydraulic Capillary Bulb
Switch Action Open On Rise
Switch Type SPST
Temp. Sensitivity -4°F to +4°F
Temperature Sensitivity -4°F to +4°F
Thermostat Heating/cooling Heating
Thermostat Programmable No
Thermostat Type Indoor Single Stage Controls
Voltage 24-277V AC
Width 2 1/8"
Standards CSA LR948/4813 02, UL E6688

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)11.11
Ship length (cm)4.76
Ship width (cm)5.4
Country of OriginMX

Product Variants

ProductModelSensor TypeFull Load Amps @ 120v AcSwitch TypeVoltageMounting TypeSwitch ActionFull Load Amps @ 240v AcHeightPrice
JOHNSON CONTROLS A19BAG-1E Thermostat Electric | AB9MUV 2E535 A19BAG-1E-15ASPST120V AC----€180.33
JOHNSON CONTROLS A19ABA-40C Thermostat Spst Close On Rise -30 To 100 | AC7WKC 38Y052 A19ABA-40C-16A-120-277V AC----€145.69
JOHNSON CONTROLS A19ABC-24C Line Volt Thermostat, SPDT Switch, -30 to 100 deg F | AC7WKD 38Y058 A19ABC-24C-16A-120-277V AC----€198.71
JOHNSON CONTROLS A19ANC-1C Thermostat Spdt Range 0 To 150 | AC7WKE 38Y068 A19ANC-1C-16ASPDT120-277V AC----€323.28
JOHNSON CONTROLS A19BBC-2C Thermostat Spdt Range 35 To 95 | AC7WKF 38Y070 A19BBC-2C-16A-120-277V AC----€222.60
JOHNSON CONTROLS A19PRC-1C Thermostat Spdt Range 30 To 110 | AC7WKG 38Y075 A19PRC-1C-16ASPDT24-277V AC----€471.16
JOHNSON CONTROLS A19AAF-21C Line V Mechanical Thermostat 120 to 277VAC 6A | AG9MLD 20XJ28 A19AAF-21CBulb--120-277V ACFlat SurfaceClose On Fall/Open3A4 13/32"€199.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS A19ADB-1C Line Volt Mechanical Tstat, 1H/1C, Heat Only, SPST
€258.73 /unit