JJ KELLER 492-H Csa Handbook Spiral Bound 240 Pages | AC7DRA 38D336

JJ KELLER 492-H Csa Handbook Spiral Bound 240 Pages

Item: AC7DRA Model: 492-HCross Ref: 38D336
7 In Stock

Ships within 2 days via

€12.21 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Reference Book
Book Description Covers All Information CMV Interstate Truck and Bus Drivers Need to Operate Successfully Under the Compliance, Safety, Accountability (CSA) Initiative
Book Format Spiralbound
Book Title CSA Handbook
Depth 5 1/4"
Height 3/4"
Language English
Number Of Pages 240
Publisher J. J. Keller & Associates
Type Safety And Dot
Width 7 1/2"

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)1.91
Ship length (cm)19.05
Ship width (cm)13.34
HS code4901990050
Country of OriginUS

Product Variants

ProductModelMPNPrice
JJ KELLER 007-ORS-A Fmcsr Regulation Pocketbook 736 Pages | AC7DQX 38D333 007-ORS-A007-ORS-A€5.52
JJ KELLER 017-H Fmcsr Regulation Pocketbook 608 Pages | AC7DQY 38D334 017-H017-H€28.66
JJ KELLER 445-H Cargo Securement Handbook 192 Pages | AC7DQZ 38D335 445-H445-H€12.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JJ KELLER 492-H Csa Handbook Spiral Bound 240 Pages
€12.21 /unit