JJ KELLER 14077 Handbook Regulatory Compliance English | AG9EWX 19YK50

JJ KELLER 14077 Handbook Regulatory Compliance English

Item: AG9EWX Model: 14077Cross Ref: 19YK50
7 In Stock

Ships within 2 days via

€19.48 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Handbook
Book Description Features An Overview Of Tractor-Trailer Sizes And Weights Compliance Requirements For All 50 States And Canada
Book Title Vehicle Sizes And Weights Compliance
Depth 5 1/2"
Height 1/2"
Language English
Number Of Pages 178
Regulations Covered FMCSR
Subject Matter Driving Safety
Width 7"

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)1.27
Ship length (cm)19.05
Ship width (cm)13.97
Country of OriginUS

Product Details:

    • Video Length : No Video
    • Provides: Tractor-Trailer Sizes and Weights Compliance Requirements

Product Variants

ProductModelFormatSubject MatterSupported LanguagesProvidesDepthNumber Of Users SupportedRegulations CoveredHeightPkg. Qty.Price
JJ KELLER 28763 Handbook Healthcare English | AG9EWU 19YK46 28763Book-EnglishTraining Information----1€101.28
JJ KELLER 839 Handbook Regulatory Compliance English | AG9EWW 19YK49 839Book-EnglishTraining Information----1€13.41
JJ KELLER 12181 Training DVD Reg Compliance English PK10 | AH2MUT 29WM44 12181DVD-EnglishTraining Information----10€100.11
JJ KELLER 11732 Training DVD Reg Compliance English PK10 | AH2MVZ 29WM86 11732DVD-EnglishTraining Information----1€132.31
JJ KELLER 27685 Training DVD Reg Compliance English PK10 | AH2MWH 29WM97 27685DVD-EnglishTraining Information----10€100.11
JJ KELLER 19076 Handbook Regulatory Compliance PK10 | AH2MWK 29WM99 19076Book-EnglishTraining Information----10€98.88
JJ KELLER 16264 Handbook Workplace Safety English PK10 | AH2MWL 29WN07 16264Book-EnglishTraining Information----10€100.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JJ KELLER 14077 Handbook Regulatory Compliance English
€19.48 /unit