JJ KELLER 017-H Fmcsr Regulation Pocketbook 608 Pages | AC7DQY 38D334

JJ KELLER 017-H Fmcsr Regulation Pocketbook 608 Pages

Item: AC7DQY Model: 017-HCross Ref: 38D334
7 In Stock

Ships within 2 days via

€28.66 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Reference Book
Book Description FMCSR Parts 303, 325, 350-399 with Interpretations Inserted Immediately Following the Regulation
Book Format Softbound
Book Title Federal Motor Carrier Safety Regulations Handbook
Depth 8 1/2"
Height 1"
Language English
Number Of Pages 608
Publication Date Every Three Months
Publisher J. J. Keller & Associates
Type Safety And Dot
Width 11"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)27.94
Ship width (cm)21.59
HS code4901990050
Country of OriginUS

Product Variants

ProductModelMPNPrice
JJ KELLER 007-ORS-A Fmcsr Regulation Pocketbook 736 Pages | AC7DQX 38D333 007-ORS-A007-ORS-A€5.52
JJ KELLER 445-H Cargo Securement Handbook 192 Pages | AC7DQZ 38D335 445-H445-H€12.21
JJ KELLER 492-H Csa Handbook Spiral Bound 240 Pages | AC7DRA 38D336 492-H492-H€12.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JJ KELLER 017-H Fmcsr Regulation Pocketbook 608 Pages
€28.66 /unit