JET TOOLS 698118 JET TOOLS 698118 | CX7WNH

JET TOOLS JT9-698118 Milling Machine, X Y And Z Axis Powerfeed

Item: CX7WNH Model: JT9-698118
In Stock

Get it by Monday, Sep 29

€33,472.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Collet Capacity 1/8" to 1"
Column Width 14 1/4"
Max. Distance Spindle To Column 27 3/4"
Max. Distance Spindle To Table 23"
Motor Hp 5 hp
Motor Phase 3
Motor Voltage 230/460V
No. Of Axis 3
Overall Dimensions 92 1/8" x 79 7/8" x 104 1/4"
Quill Dia. 4 1/8"
Quill Down Feed Rates 0.0015, 0.003, 0.008
Range Of Spindle Speeds 80-3800 RPM
Saddle Width 25 5/8"
Spindle Taper R-8
Spindle Travel 5"
Style Variable Speed R8
T-slot Centers 2 1/2"
Table Cross Travel 15 1/3"
Table Length 12"
Table Longitudinal Travel 33 7/8"
Table Longitudinal Travel With Powerfeed 28 1/4"
Table Width 54"
Travel Of Knee 19 1/4"
Travel Of Ram 25"
Work Table Weight Capacity 925 lbs.

Shipping Info:

Ship weight (kg) 1663.2
Ship height (cm)264.8
Ship length (cm)234
Ship width (cm)202.88
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS JT9-698118 Milling Machine, X Y And Z Axis Powerfeed
€33,472.84 /unit