JET TOOLS 690948 Variable Speed Milling Machine 3 Hp 3 Ph 230/460 V | AD4QHV 42W876

JET TOOLS JT9-690948 Variable Speed Milling Machine 3 Hp 3 Ph 230/460 V

Item: AD4QHV Model: JT9-690948Cross Ref: 42W876
In Stock

Get it by Monday, Sep 29

€61,092.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Variable Speed Milling Machine
Distance Spindle To Column (max.) 19
Head Variable Speed
Head Angle 90°
Motor Type Totally Enclosed Fan Cooled
No. Of Axis 3
Overall Depth 66"
Overall Height 85"
Overall Width 63"
Phase 3
Quill Dia. 3 3/8"
Spindle Speed 60-4200 RPM
Spindle To Table 17 1/2"
Spindle Travel 5"
Table Cross Travel 12
Table Size 9" x 49"
Table Surface Height Variable
Table Work Surface 9" x 49"
Type CNC
Voltage 115/230V
Collet Capacity 1/8" to 7/8"
Max. Distance Spindle To Column 19"
Max. Distance Spindle To Table 17 1/2"
Motor Hp 3 hp
Motor Phase 3
Motor Voltage 230/460V
No. Of Axis 3
Overall Dimensions 66" x 63" x 85"
Quill Dia. 3 3/8"
Quill Down Feed Rates 0.0015, 0.003, 0.006
Range Of Spindle Speeds 60-4200 RPM
Spindle Travel 5"
Style CNC
T-slot Centers 2 1/2"
Table Cross Travel 12"
Table Length 9"
Table Longitudinal Travel 34"
Travel Of Knee 14 1/2"
Travel Of Ram 13 3/8"
Work Table Weight Capacity 660 lbs.

Shipping Info:

Ship weight (kg) 1170
Ship height (cm)215.9
Ship length (cm)167.64
Ship width (cm)160.02
HS code8465950055
Country of OriginTW

Product Variants

ProductModelOverall HeightOverall WidthOverall DepthVoltageQuill DiameterPrice
JET TOOLS 691205 Variable Speed Milling Machine 3 Hp 3 Ph 230/460 V | AD4QHE 42W859 JT9-69120588"78"96"-3 3/8"€24,463.81
JET TOOLS 690117 Variable Speed Milling Machine 3 Hp 3 Ph 230/460 V | AD4QHF 42W860 JT9-69011788"78"96"-3 3/8"€22,521.30
JET TOOLS 690120 Variable Speed Milling Machine 3 Hp 3 Ph 230/460 V | AD4QHG 42W861 JT9-690120----3 3/8"€22,580.62
JET TOOLS 690940 Variable Speed Milling Machine 3 Hp 3 Ph 230/460 V | AD4QHH 42W863 JT9-690940----3 3/8"€69,319.73
JET TOOLS 690087 Variable Speed Milling Machine 3 Hp 3 Ph 230/460 V | AD4QHK 42W865 JT9-69008785"63"66"-3 3/8"€21,048.49
JET TOOLS 690098 Variable Speed Milling Machine 3 Hp 3 Ph 230/460 V | AD4QHL 42W867 JT9-69009885"63"66"-3 3/8"€23,745.95
JET TOOLS 690099 Variable Speed Milling Machine 3 Hp 3 Ph 230/460 V | AD4QHM 42W868 JT9-690099----3 3/8"€25,389.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS JT9-690948 Variable Speed Milling Machine 3 Hp 3 Ph 230/460 V
€61,092.53 /unit