JET TOOLS 690620 Knee and Column Milling Machine, 10 Inch Table Length, 50 Inch Table Width | CR4ZJM 56LZ69

JET TOOLS JT9-690620 Knee and Column Milling Machine, 10 Inch Table Length, 50 Inch Table Width

Item: CR4ZJM Model: JT9-690620Cross Ref: 56LZ69
In Stock

Get it by Monday, Sep 29

€29,857.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Column
Backward Head Tilt Adjustment 45°
Cross Travel 14 3/4"
Forward Head Tilt 45°
Inverter Type B, Delta
Left-hand Head Tilt 90°
Length 66"
Longitudinal Travel 35.333"
Max. Spindle Speed 4500 RPM
Max. Spindle To Column Distance 26 3/4"
Max. Spindle To Table Distance 20 3/4"
Min. Spindle Speed 60 RPM
Min. Spindle To Column Distance 4 3/4"
Motor Hp 3 hp
No. Of Axis 2
Number Of Spindle Speeds Variable
Number Of T-slots 3
Overall Depth 63"
Overall Height 87"
Phase 3
Power Draw Bar Pneumatic
Quill Dia. 3 3/8"
Ram Travel Length 15 7/8"
Right-hand Head Tilt 90°
Spindle Travel Length 5"
Table Length 10"
Table Load Capacity 840 lbs.
Table Width 50"
Voltage 230V
Collet Capacity 1/8" to 7/8"
Column Width 20"
Max. Distance Spindle To Column 26 3/4"
Max. Distance Spindle To Table 20 3/4"
Motor Voltage 230V
No. Of Motor Phase 3
Overall Dimensions 66" x 63" x 87"
Powerfeed X-Axis
Quill Down Feed Rates 0.0015, 0.003, 0.006
Range Of Spindle Speeds 60-4500 RPM
Saddle Width 11 1/2"
Spindle Taper R-8
Spindle Travel 5"
Style EVS
T-slot Centers 2 1/2"
Table Cross Travel 14 3/4"
Table Longitudinal Travel 35 1/3"
Table Longitudinal Travel With Powerfeed 29 7/8"
Travel Of Knee 16 1/8"
Travel Of Ram 15 7/8"
Work Table Weight Capacity 840 lbs.

Shipping Info:

Ship weight (kg) 1161
Ship height (cm)220.98
Ship length (cm)167.64
Ship width (cm)160.02
Country of OriginTW

Product Variants

ProductModelVoltageTable WidthTable Load CapacityMotor HpLongitudinal TravelMin. Spindle SpeedMax. Spindle SpeedCross TravelPrice
JET TOOLS 698059 Knee and Column Milling Machine | CR4ZJJ 56LZ57 JT9-698059--------€33,822.76
JET TOOLS 690621 Knee and Column Milling Machine, 10 Inch Table Length, 50 Inch Table Width | CR4ZJK 48RJ06 JT9-690621--------€30,759.31
JET TOOLS 691050 Knee and Column Milling Machine, 10 Inch Table Length, 50 Inch Table Width | CR4ZJL 56LZ23 JT9-691050230/460V50"840 lbs.3 hp34 1/4"60 RPM4200 RPM14 3/4"€19,243.94
JET TOOLS 690680 Knee and Column Milling Machine, 10 Inch Table Length, 50 Inch Table Width | CR4ZJN 56LZ72 JT9-690680230V50"840 lbs.3 hp35.333"60 RPM4500 RPM14 3/4"€34,755.74
JET TOOLS 690619 Knee and Column Milling Machine, 10 Inch Table Length, 50 Inch Table Width | CR4ZJP 56LZ68 JT9-690619230V50"840 lbs.3 hp35.333"60 RPM4500 RPM14 3/4"€27,641.29
JET TOOLS 690601 Knee and Column Milling Machine, 10 Inch Table Length, 50 Inch Table Width | CR4ZJQ 56LZ67 JT9-690601230V50"840 lbs.3 hp35.333"60 RPM4500 RPM14 3/4"€23,909.15
JET TOOLS 690622 Knee and Column Milling Machine, 10 Inch Table Length, 50 Inch Table Width | CR4ZJR 48RJ07 JT9-690622--------€32,464.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS JT9-690620 Knee and Column Milling Machine, 10 Inch Table Length, 50 Inch Table Width
€29,857.28 /unit