JET TOOLS 690532 JET TOOLS 690532 | CX7WFU

JET TOOLS JT9-690532 Milling Machine, 3-Axis Acu-Rite DRO Quill With X and Y-Axis Powerfeed

Item: CX7WFU Model: JT9-690532
In Stock

Get it by Monday, Sep 29

€28,749.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Inverter Type B, Delta
Collet Capacity 1/8" to 7/8"
Column Width 18"
Max. Distance Spindle To Column 18 1/8"
Max. Distance Spindle To Table 20 3/4"
Motor Hp 3 hp
Motor Phase 3
Motor Voltage 230V
No. Of Axis 3
Overall Dimensions 67" x 64" x 86"
Powerfeed X And Y Axis
Quill Dia. 3 3/8"
Quill Down Feed Rates 0.0015, 0.003, 0.006
Range Of Spindle Speeds 60-4500 RPM
Saddle Width 11 1/2"
Spindle Taper R-8
Spindle Travel 5"
Style EVS
T-slot Centers 2 1/2"
Table Cross Travel 12 5/8"
Table Length 9"
Table Longitudinal Travel 36"
Table Longitudinal Travel With Powerfeed 30 3/4"
Table Width 49"
Travel Of Knee 15 3/4"
Travel Of Ram 15 1/4"
Work Table Weight Capacity 720 lbs.

Shipping Info:

Ship weight (kg) 1089
Ship height (cm)218.44
Ship length (cm)170.18
Ship width (cm)162.56
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS JT9-690532 Milling Machine, 3-Axis Acu-Rite DRO Quill With X and Y-Axis Powerfeed
€28,749.33 /unit