JET TOOLS 453303 JET TOOLS 453303 | CX7VND

JET TOOLS JT9-453303 JHJ-3 Hydraulic Bottle Jack, 3 Ton Capacity

Item: CX7VND Model: JT9-453303Cross Ref: JHJ-3
In Stock

Get it by Monday, Sep 29

€81.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Base Length 4 9/16"
Base Width 2 13/16"
Body Finish Chrome Plated
Includes Pump Handle
Jack Type Bottle Jack
Lifting Actuator Manual Handle
Max. Lift Height 14 1/4"
Min. Height 7 1/2"
Power Source Mechanical
Base Dimensions 4 9/16" x 2 13/16"
Head Dia. 2 3/8"
Load Capacity 3 ton.
Max. Height 14 3/8"
Piston Height 4 1/2"
Piston Lift 4 1/2"

Shipping Info:

Ship weight (kg) 3.0375
Ship height (cm)24.64
Ship length (cm)14.99
Ship width (cm)2.54
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS JT9-453303 JHJ-3 Hydraulic Bottle Jack, 3 Ton Capacity
€81.62 /unit