JET TOOLS 311443 JET TOOLS 311443 | CX7UYG

JET TOOLS JT9-311443 Engine Lathe with Taper Attachment & Collet Closer

Item: CX7UYG Model: JT9-311443
In Stock

Get it by Monday, Sep 29

€27,524.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Cross Slide Travel 7
Number Of Inch Threads 34
Number Of Metric Threads 34
Compound Slide Travel 3 1/2"
Cross Slide Travel 7"
Length Of Gap 9 1/2"
Max. Tool Size 3/4" x 3/4"
Motor Hp 3 hp
Motor Voltage 230V
No. Of Inch Threads 34
No. Of Longitudinal And Cross Feed Rates 25
No. Of Metric Threads 34
No. Of Motor Phase 3
Overall Dimensions 68.5" x 28.3" x 50"
Range Of Cross Feeds 25
Range Of Inch Threads 2-56
Range Of Longitudinal Feeds 0.0016-0.046
Range Of Metric Threads 0.5-12
Range Of Spindle Speeds 40-2000 RPM
Spindle Bore 1 1/2"
Spindle Mount D1-4
Spindle Taper With Sleeve MT-5
Steady Rest Capacity 0.23", 0.61", 0.2", 2.36"
Swing Over Bed 14"
Swing Over Cross Slide 9 1/16"
Tailstock Spindle Travel 6 1/8"
Taper In Tailstock Spindle MT-3

Shipping Info:

Ship weight (kg) 712.8
Ship height (cm)127
Ship length (cm)173.99
Ship width (cm)71.88
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS JT9-311443 Engine Lathe with Taper Attachment & Collet Closer
€27,524.72 /unit