JESCRAFT SWA-610FF Wheelbarrow, All-Welded, Steel, Single Wheel, 16 Inch Flat Free Tire, 4 Inch Hub

Item: CJ6NKX Model: SWA-610FF
Limited Availability
€259.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Wheelbarrow
Assembly Assembled
Capacity 6 cu. ft.
Overall Dimensions 58.5" x 28" x 28"
Wheel Size 16"
Wheel Type Flat Free

Product Variants

ProductModelWheel TypeOverall DimensionsAssemblyCapacityWheel SizePrice
JESCRAFT SWA-610 Wheelbarrow, All-Welded, Steel, Single Wheel, 16 Inch Pneumatic Tire, 4 Inch Hub | CJ6NKW SWA-610Pneumatic58.5" x 28" x 28"Assembled6 cu. ft.16"€216.81
RFQ
JESCRAFT SWA-610FK Wheelbarrow, All-Welded, Steel, Single Wheel, 16 Inch Flat Free Knobby Tire, 4 Inch Hub | CJ6NKY SWA-610FKFlat Free Knobby58.5" x 28" x 28"Assembled6 cu. ft.16"€259.38
RFQ
JESCRAFT SWA-620 Wheelbarrow, All-Welded, Steel, Dual Wheel, 16 Inch Pneumatic Tire, 4 Inch Hub | CJ6NKZ SWA-620Dual Pneumatic58.5" x 28" x 30"Assembled6 cu. ft.16"€237.60
RFQ
JESCRAFT SWA-620FF Wheelbarrow, All-Welded, Steel, Dual Wheel, 16 Inch Flat Free Tire, 4 Inch Hub | CJ6NLA SWA-620FFDual Flat Free58.5" x 28" x 30"Assembled6 cu. ft.16"€315.32
RFQ
JESCRAFT SWA-620FK Wheelbarrow, All-Welded, Steel, Dual Wheel, 16 Inch Flat Free Knobby Tire, 4 Inch Hub | CJ6NLB SWA-620FKFlat Free Knobby58.5" x 28" x 30"Assembled6 cu. ft.16"€315.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JESCRAFT SWA-610FF Wheelbarrow, All-Welded, Steel, Single Wheel, 16 Inch Flat Free Tire, 4 Inch Hub
€259.38 /unit