JB INDUSTRIES TC-42-12 Cap Tube .042 Inner Diameter x .093 O.D. x 12 Feet | AC8UQW 3DXJ1

JB INDUSTRIES TC-42-12 Cap Tube .042 Inner Diameter x .093 O.D. x 12 Feet

Item: AC8UQW Model: TC-42-12Cross Ref: 3DXJ1
7 In Stock

Ships within 2 days via

€35.26 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Capillary Tubing
Connection Size 0.042" x 0.093"
Connection Type ID x OD
Inside Dia. 0.042"
Length 144"
Material Copper
Outside Dia. 0.093"

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)3.3
Ship length (cm)18.54
Ship width (cm)14.73
HS code7411101090
Country of OriginUS

Product Variants

ProductModelTypeConnection SizeConnection TypePrice
JB INDUSTRIES TC-26-16 Cap Tube .026 Inner Diameter x .072 O.D. x 16 Feet | AC8UQT 3DXH7 TC-26-16---€34.54
JB INDUSTRIES TC-31-12 Cap Tube .031 Inner Diameter x .083 O.D. x 12 Feet | AC8UQU 3DXH8 TC-31-12---€31.28
JB INDUSTRIES TC-36-12 Cap Tube.036 Inner Diameter x .087 O.D. x 12 Feet | AC8UQV 3DXH9 TC-36-12---€31.39
JB INDUSTRIES TC-44-12 Cap Tube .044 Inner Diameter x .109 O.D. x 12 Feet | AC8UQX 3DXJ2 TC-44-12---€32.70
JB INDUSTRIES TC-49-11 Cap Tube .049 Inner Diameter x .099 O.D. x 11 Feet | AC8UQY 3DXJ3 TC-49-11Copper0.049" x 0.099"ID x OD€30.56
JB INDUSTRIES TC-50-11 Cap Tube .050 Inner Diameter x .114 O.D. x 11 Feet | AC8UQZ 3DXJ4 TC-50-11---€32.21
JB INDUSTRIES TC-54-11 Cap Tube .054 Inner Diameter x .106 O.D. x 11 Feet | AC8URA 3DXJ5 TC-54-11---€36.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JB INDUSTRIES TC-42-12 Cap Tube .042 Inner Diameter x .093 O.D. x 12 Feet
€35.26 /unit