JAMCO LK336P500GP Utility Cart With Lipped Metal Shelves, 1200 Lb Load Capacity, 36 Inch X 30 Inch | CR4YNE 8ER52

JAMCO LK336P500GP Utility Cart With Lipped Metal Shelves, 1, 200 lb Load Capacity, 36 Inch x 30 Inch Size

Item: CR4YNE Model: LK336P500GPCross Ref: 8ER52
In Stock

Get it by Monday, Sep 29

€1,426.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cart
Assembled/unassembled Assembled
Bottom Shelf Lip Height 1 1/2"
Capacity Per Shelf 700 lbs.
Caster Configuration, Wheel Configuration (2) Rigid, (2) Swivel
Caster Dia. 5"
Caster Mounting Type Plate
Caster Wheel Material, Tread Material Polyolefin
Color Gray
Distance Between Shelves 19"
Finish Powder Coated
Gauge 12 ga.
Handle Type Flat
Includes Lockable Drawer With Keys
Includes Electrical Outlets No
Lip Style 4-Sided Lipped
Load Capacity 1200 lbs.
Material Steel
Number Of Compartments 0
Number Of Drawers 1
Number Of Shelves 2
Overall Dimensions 42" x 31" x 35"
Overall Height 35"
Overall Length 42"
Overall Width 31"
Shelf L X W 36" x 30"
Shelf Length 36"
Shelf Width 30"
Top Shelf Lip Height 1 1/2"

Shipping Info:

Ship weight (kg) 62.1
Ship height (cm)88.9
Ship length (cm)106.68
Ship width (cm)78.74
Country of OriginUS

Product Variants

ProductModelShelf L X WAssembled/unassembledLip StyleHandle TypeGaugeBottom Shelf Lip HeightIncludes Electrical OutletsTop Shelf Lip HeightPrice
JAMCO LK230-P5 Utility Cart Steel 36 Lx25 W 1200 Lb. | AA7KWK 16C403 LK230P500GP30" x 24"Assembled4-Sided LippedFlat12 ga.1 1/2"No1 1/2"€1,359.36
JAMCO LK260-P5 Utility Cart Steel 66 Lx25 W 1200 Lb. | AA7KWL 16C404 LK260P500GP60" x 24"Assembled4-Sided LippedFlat12 ga.1 1/2"No1 1/2"€1,568.28
RFQ
JAMCO LK372-P5 Utility Cart Steel 78 Lx31 W 1200 Lb. | AA7KWM 16C406 LK372P500GP72" x 30"Assembled4-Sided LippedFlat12 ga.1 1/2"No1 1/2"€1,608.04
RFQ
JAMCO LK360-P5-GP Utility Cart Steel 60 Length x 30 W 1200 Lb. | AF4XXM 9P665 LK360P500GP60" x 30"Assembled4-Sided LippedFlat12 ga.1 1/2"No1 1/2"€1,712.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO LK336P500GP Utility Cart With Lipped Metal Shelves, 1, 200 lb Load Capacity, 36 Inch x 30 Inch Size
€1,426.17 /unit