JAMCO CA120 Gas Cylinder Cabinet 49 x 38 Capacity 18 | AA8KBM 18G970

JAMCO CA120YP Gas Cylinder Cabinet 49 x 38 Capacity 18

Item: AA8KBM Model: CA120YPCross Ref: 18G970
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,262.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Gas Cylinder Cabinet
Color Yellow
Construction Welded
Cylinder Capacity Eighteen vertical
Finish Powder Coated
Material Steel
Overall Depth 38"
Overall Height 70"
Overall Width 49"

Shipping Info:

Ship weight (kg) 180
Ship height (cm)193.04
Ship length (cm)137.16
Ship width (cm)101.6
HS code9403200030
Country of OriginUS

Product Variants

ProductModelCylinder Storage OrientationExterior WidthExterior DepthExterior HeightDoor Closure TypeDoor Handle TypeLock TypeCompatible Tank SizePrice
JAMCO CW130 Gas Cylinder Cabinet 33 x 21 Capacity 2 | AA8KBH 18G964 CW130YPVertical33"21"39"ManualSlide Bolt LatchNon Locking20 lbs. to 43 lbs.€871.37
JAMCO CW330 Gas Cylinder Cabinet 33 x 33 Capacity 4 | AA8KBJ 18G965 CW330YPVertical33"33"39"ManualSlide Bolt LatchNon Locking20 lbs. to 43 lbs.€1,113.23
JAMCO CA040 Gas Cylinder Cabinet 33 x 38 Capacity 6 | AA8KBL 18G968 CA040YPVertical33"38"39"ManualSlide Bolt LatchNon Locking20 lbs. to 43 lbs.€1,125.20
JAMCO CH040 Gas Cylinder Cabinet 33 x 40 Capacity 4 | AJ2KRB 9LCD5 CH040YPHorizontal33"40"40"ManualSlide Bolt LatchNon Locking20 lbs. to 43 lbs.€1,237.37
JAMCO CH080YP Gas Cylinder Cabinet, Liquid Propane Gas, 8 Horizontal Cylinders | CR4YNG 8ENN5 CH080YP--------€1,671.48
JAMCO CA080 Propane Cylinder Safety Storage, Liquid Propane Gas, 12 Vertical Cylinders | CV4NTU 786VA6 CA080--------€1,890.55
RFQ
CH120YP---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO CA120YP Gas Cylinder Cabinet 49 x 38 Capacity 18
€2,262.77 /unit