JAMCO BJ18 Flammable Safety Cabinet 18 Gallon Yellow | AA8TDV 19T249

JAMCO BJ18YP Flammable Safety Cabinet 18 Gallon Yellow

Item: AA8TDV Model: BJ18YPCross Ref: 19T249
In Stock

Get it by Monday, Sep 29

€1,564.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Flammable Liquid Safe Cabinet
Capacity 18 gal.
Color Yellow
Depth 18"
Door Opening Width 20 1/4"
Door Type Hinged
Finish Powder Coated
Height 44"
Material Steel
Number Of Doors 1
Number Of Shelves 2
Safety Cabinet Type Slim Line
Sump Capacity 2.91 gal.
Width 23"

Shipping Info:

Ship weight (kg) 98.1
Ship height (cm)127
Ship length (cm)76.2
Ship width (cm)76.2
HS code9403200030
Country of OriginUS

Product Variants

ProductModelCabinet TypeStorage CapacityExterior DepthExterior HeightExterior WidthLock TypeIndoor/outdoorPrice
JAMCO BJ06 Flammable Safety Cabinet 6 Gallon Yellow | AA8TDT 19T247 BJ06YPCountertop6 gal.18"22"23"KeyedIndoor€1,013.50
JAMCO BJ12 Flammable Safety Cabinet 12 Gallon Yellow | AA8TDU 19T248 BJ12YPStandard12 gal.18"35"23"KeyedIndoor€1,188.72
JAMCO BJ60 Flammable Safety Cabinet 60 Gallon Yellow | AA8TDW 19T252 BJ60YPStandard60 gal.34"65"23"KeyedIndoor€2,450.95
RFQ
JAMCO BJ24 Cabinet 24 Gallon Flammable 18 x 65 x 23 | AG7GTC 9TA93 BJ24YPStandard24 gal.18"65"23"KeyedIndoor€1,589.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO BJ18YP Flammable Safety Cabinet 18 Gallon Yellow
€1,564.25 /unit