IVES WS401/402CVX US26D Convex Bumper Door Stop, Wall Mount, Satin Chrome, 1 Inch Projection, 2 1/2 Inch Length

Item: CR4YBK Model: WS401/402CVX US26DCross Ref: 45EG90
7 In Stock

Ships within 2 days via

€36.13 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Door Stop
Door Opening Adjustment +85° to +125°
Finish Satin Chrome
Height 2 1/2"
Length 2 1/2"
Projection 1"
Tip Material Plastic Anchor
Width 3/8"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)6.35
Ship length (cm)6.35
Ship width (cm)0.95
Country of OriginTW

Product Variants

ProductModelColorPrice
IVES WS443 US26D Door Stop Wall Mount Satin Chrome | AG2WDF 32MC73 WS443 US26D-€86.58
IVES WS447 US26D Door Stop Wall Mount 2-1/4 Inch | AG2WDG 32MC74 WS447 US26D-€82.25
IVES WS406/407CCV US32D Door Stop Silver 1 Inch Length x 2-1/2 Inch Height x 2-1/2 Inch Width | AG2WEB 32MD04 WS406/407CCV US32D-€7.08
IVES WS406/407CVX US32D Door Stop Wall Mount Hardware Included | AG2WEC 32MD05 WS406/407CVX US32D-€6.82
IVES FS448 US26D Angle Door Stop, Floor Mount, Satin Chrome, 2-1/2 in, 3 Inch Projection, 3 Inch Height | CR4YBG 45EG87 FS448 US26DBlack€59.84
IVES FS444 US26D Angle Door Stop, Floor Mount, Satin Chrome, 2-1/2 in, 3 Inch Projection, 3 Inch Height | CR4YBH 45EG85 FS444 US26DBlack€51.41
IVES WS401/402CCV US26D Concave Bumper Door Stop, Wall Mount, Satin Chrome, 2-1/2 Inch, 1 Inch Projection | CR4YBJ 45EG89 WS401/402CCV US26DGray€34.61

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IVES WS401/402CVX US26D Convex Bumper Door Stop, Wall Mount, Satin Chrome, 1 Inch Projection, 2 1/2 Inch Length
€36.13 /unit