Flat Shipping
Flat Shipping at

ITW 543795 Insulation Polyisocyanurate | AF6HND 19NE96

ITW 543795 Insulation Polyisocyanurate

Item: AF6HND Model: 543795Cross Ref: 19NE96
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item High Temperature Insulation
Approx. "r" Value 5.3
Color Yellow
Density 2 lbs.-cu. ft.
Flexibility Not Applicable
Foam Cell Type Closed
Length 48"
Material Polyisocyanurate
Strength High
Temp. Range -297°F to +297°F
Thickness 1"
Width 24"
Standards ASTM D1622, C518, D2126 DIMENSIONAL STABILITY, E84 AT 1 IN, E96

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)5.72
Ship length (cm)124.46
Ship width (cm)62.23
HS code4016996000

Product Details:

    • Facing (ASJ)

Product Variants

ProductModelThicknessMaterialDensityTemp. RangeColorLengthWidthStrengthPrice
ITW 47270 Insulation Polyisocyanurate | AA8QUD 19NE88 47270--------€100.15
ITW 47230 Insulation Polyisocyanurate | AF6HMU 19NE86 47230--------€60.09
ITW 47245 Insulation Polyisocyanurate | AF6HMV 19NE87 47245--------€80.13
ITW 47325 Insulation Polyisocyanurate | AF6HMW 19NE89 47325--------€140.22
ITW 648250 Insulation Polyisocyanurate | AF6HMX 19NE90 648250--------€180.28
ITW 571038 Insulation Polyisocyanurate | AF6HMY 19NE91 571038--------€85.40
ITW 566154 Insulation Polyisocyanurate | AF6HMZ 19NE92 566154--------€105.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ITW 543795 Insulation Polyisocyanurate
€87.91 /unit