IRWIN INDUSTRIAL TOOLS 2014450 Dovetail/jamb Saw 10 Inch 14 Tpi | AC3RXD 2VU74

IRWIN INDUSTRIAL TOOLS 2014450 Dovetail/jamb Saw 10 Inch 14 Tpi

Item: AC3RXD Model: 2014450Cross Ref: 2VU74
7 In Stock

Ships within 2 days via

€31.83 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Dovetail/Jamb Saw
Blade Length 10"
Function Cuts Trim
Handle Design Rubberized Cushion Handle
Teeth Per Inch 14
Tether Capable Not Tether Capable
Type Reversible

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.35
Ship length (cm)43.82
Ship width (cm)8.38
HS code8202100000
Country of OriginVN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS 2014450 Dovetail/jamb Saw 10 Inch 14 Tpi
€31.83 /unit