IRSG ERGO-27-K8 Ergonomic Mobile Work Table 18 Inch Length | AA7JTJ 16A696

IRSG ERGO-27-K8 Ergonomic Mobile Work Table 18 Inch Length

Item: AA7JTJ Model: ERGO-27-K8Cross Ref: 16A696
In Stock

Get it by Monday, Sep 29

€789.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Adjustable Height Mobile Work Table
Caster Material Polyurethane
Caster Size 4"
Color Black, Gray
Drawer Depth 22"
Drawer Height 4 1/2"
Drawer Width 18"
Load Capacity 300 lbs.
Material Steel
Number Of Drawers 1
Number Of Shelves 1
Overall Height 35" to 42"
Overall Length 18"
Overall Width 46"

Shipping Info:

Ship weight (kg) 38.25
Ship height (cm)83.82
Ship length (cm)55.88
Ship width (cm)55.88
HS code9403200030
Country of OriginCN

Product Variants

ProductModelMPNPrice
IRSG ERGO-50-K1 Adjustable Mobile Work Table 26 Inch Width | AA7JTR 16A704 ERGO-50-K1ERGO-50-K1€934.65
IRSG ERGO-50-K2 Adjustable Mobile Work Table 300 Lb. | AA7JTT 16A705 ERGO-50-K2ERGO-50-K2€1,156.73
IRSG ERGO-50-K3 Adjustable Mobile Work Table 51 Inch Length | AA7JTU 16A706 ERGO-50-K3ERGO-50-K3€1,272.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRSG ERGO-27-K8 Ergonomic Mobile Work Table 18 Inch Length
€789.52 /unit