Flat Shipping
Flat Shipping at

INTERTAPE F4225G Carton Tape Clear 3 Inch x 60 Yard - Pack Of 24 | AB7HTN 23M249

INTERTAPE F4225G Carton Tape Clear 3 Inch x 60 Yard, 24PK

Item: AB7HTN Model: F4225GCross Ref: 23M249
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€216.26 /pkg. of 24
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Carton Sealing Tape
Adhesive Synthetic Rubber
Adhesive Type Hot Melt
Color Clear
Length 60 yd.
Material Biaxially Oriented Polypropylene Film
Performance Temp. -10°F to +140°F
Shape Continuous Roll
Thickness 3 mil.
Width 3"
Standards ASTM D-3652

Shipping Info:

Ship weight (kg) 7.425
Ship height (cm)30.73
Ship length (cm)35.05
Ship width (cm)23.88
HS code3919102040
Country of OriginUS

Product Variants

ProductModelTape ColorThicknessColorPerformance Temp.Adhesive TypeShelf LifeShapePkg. Qty.Price
INTERTAPE F4095-05G Carton Tape Clear 2 Inch x 1500 Yard - Pack Of 6 | AB7HQG 23M172 F4095-05GClear----12 Months-6€361.09
INTERTAPE K79040G Carton Sealing Tape 3 Inch x 125 Yard - Pack Of 8 | AB7HQK 23M175 K79040GKraft----12 Months-8-
RFQ
INTERTAPE K71018G Carton Tape Natural 3 Inch x 375 Feet - Pack Of 8 | AB7HQL 23M176 K71018GKraft----12 Months-8€146.01
INTERTAPE K71029G Carton Tape Natural 3 Inch x 450 Feet - Pack Of 10 | AB7HQM 23M177 K71029GKraft----12 Months-10€203.70
INTERTAPE K70011G Carton Sealing Tape 3 Inch x 375 Feet - Pack Of 8 | AB7HQP 23M179 K70011GKraft----12 Months-8€189.71
INTERTAPE K70017G Carton Sealing Tape 3 Inch x 450 Feet - Pack Of 10 | AB7HQQ 23M180 K70017GKraft----12 Months-10€238.54
INTERTAPE K70039G Carton Tape White 3 Inch x 450 Feet - Pack Of 10 | AB7HQR 23M181 K70039GWhite----12 Months-10€280.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERTAPE F4225G Carton Tape Clear 3 Inch x 60 Yard, 24PK
€216.26 /pack