Flat Shipping
Flat Shipping at

INTERMATIC T1976 Timer Multi Operation | AF2PUM 6X762

INTERMATIC T1976 Timer Multi Operation

Item: AF2PUM Model: T1976Cross Ref: 6X762
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€310.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Electromechanical Timer
Contact Form SPDT
Contact Hp @ 240v 1 hp
Day Skipper Yes
Depth 3"
Description/special Features Manual On/Off Override Does Not Interfere With Program
Enclosure Type Steel Indoor
Has Manual Override Yes
Has Manual Override Cvl Yes
Indoor/outdoor Indoor
Max. On/off Cycles 48
Max. Time Setting 23.75 hrs.
Maximum Power Consumption 3 W
Min. Time Setting 15 min.
Minimum On Off Time 15 min.
Minimum On/off Times 15 min.
Mounting Hole Wall
Number Of Circuits 1
Number Of Poles 1
Number Of Trippers Included 96
Power Consumption Max W 3 W
Voltage 208-277V AC
Width 5"
Wiring Option Terminals

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)20
Ship length (cm)8.73
Ship width (cm)13.02
HS code9107008000
Country of OriginMX

Product Details:

    • Special Features: Manual On/Off Override does not Interfere with Program

Product Variants

ProductModelContact FormWidthHeightDepthNumber Of PolesLengthIndoor/outdoorMin. Time SettingPrice
INTERMATIC T7401B Timer 7 Day 4 Poles | AB8WHJ 2A208 T7401BSPST-------€377.67
INTERMATIC T7401BC Timer 7 Day 4 Poles | AB8WHK 2A209 T7401BCSPST-------€1,192.54
INTERMATIC T2005 Timer 7 Day Compact | AB8WHL 2A210 T2005--------€385.86
INTERMATIC T1905E Timer Multi Operation | AB8WKJ 2A512 T1905E--------€248.58
INTERMATIC T101 Electromechanical Timer, 120 VAC, 40 A, 5 HP | AB9MQL 2E021 T101SPST-------€133.30
INTERMATIC T103 Electromechanical Timer, 24-Hr Time Setting, 125 VAC, 40 A, 5 HP | AB9MQM 2E022 T103DPST-------€128.80
INTERMATIC T171 Electromechanical Timer w/Skipper, Indoor Enclosure, 40 A, 120 V | AB9MQN 2E024 T171SPST-------€224.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC T1976 Timer Multi Operation
€310.59 /unit