INTERMATIC MIL72AQTUZH-120 Electromechanical Surface/DIN Rail Mount Timer Module With Battery Backup, 120V

Item: CY3GUB Model: MIL72AQTUZH-120
In Stock

Get it by Monday, Sep 29

€142.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Timer Module

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)10.16
Ship length (cm)5.24
Ship width (cm)7.18
Country of OriginMX

Product Variants

ProductModelMPNPrice
MIL72ASTUZ-240MIL72ASTUZ-240€71.44
MIL72EQTUZH-120MIL72EQTUZH-120€129.29
MIL72EQWUZH-120MIL72EQWUZH-120€136.44
MIL72ESTUZ-120MIL72ESTUZ-120€70.09
MIL72ESTUZ-240MIL72ESTUZ-240€71.44
MIL72ESWUZH-240MIL72ESWUZH-240€130.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC MIL72AQTUZH-120 Electromechanical Surface/DIN Rail Mount Timer Module With Battery Backup, 120V
€142.88 /unit